
H800 Zoom Digital Inspection Monocular Stereo Microscope 0.7X-5X on Pillar Stand w/4K HDMI Camera a
Mfr # H800-96S-HD48L
Zoro # G216359432
product price:Â $1,590.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H800-96S-HD48L
Zoro #
G216359432
UPC #
-
Country of Origin
China
Description
H800 Series Zoom Digital Inspection Monocular Stereo Microscope 0.7X-5X Magnification on Pillar Stand with 4K HDMI Camera and 96-LED Ring Light. The H800 is designed specifically for photomicrography, providing 0.7X-5X zoom magnification and a C-mount interface for most professional microscope cameras. While stereo microscopes are the preferred choice for low-magnification work like micro-soldering and dissection, the stereo lens design is not optimal for producing accurate photos or videos due to off-axis, angular distortion and keystoning. This single-lens microscope provides the same magnification range, but without the distortion. The 0.7X-5X zoom objective lens produces exceptionally sharp images throughout the entire range. The C-mount camera interface is height-adjustable, allowing precise parfocal adjustments to keep the lens in focus throughout the zoom range. The microscope has an integrated 0.4X reduction element optimized for cameras using 1/2" format sensors, providing more field-of-view. An optional adapter is available AD-C23 to convert the C-mount interface into a 30mm or 23mm tube which can be used with eyepieces or camera reduction lenses. If you choose to use this microscope with an eyepiece or one of our 23mm DSLR adapters, this optional adapter is exactly what you would need. This package includes a table-stand with an 11" pillar and a focusing block. The focusing block uses a model-specific collar for mounting the lens, and symmetrical, tension-adjustable coarse focus knobs. The large base provides ample working area and stability. This model includes a 96-LED ring-light to provide bright, even lighting. The light intensity is controlled by a power module with a simple, single-knob design which can cover a large range of brightness. This microscope comes with our HD408L 4K Ultra HD camera with four times the resolution of 1080p HD. This camera will provide sharper images with greater detail on 4K displays. Well suited for compound and stereo microscopes, the HD408L will provide real-time video over HDMI to a monitor or television. Whether you're working in quality control or monitoring a long term experiment, you can watch with unrivaled clarity. A powerful image-capture system lies at your fingertips. The camera's internal recording system allows you to capture 4K videos and photos up to 8MP with the click of a mouse. The camera can record to Secure Digital media or a USB flash drive, eliminating the need for a computer. Built-i
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.