H800 Zoom Inspection Monocular Stereo Microscope 0.7X-5X on Double-Arm Boom-Stand w/LED Ring Light

  • Mfr # H800-DAB-96S

  • Zoro # G316360437


product price: $972.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H800-DAB-96S
Zoro #
G316360437
UPC #
-
Country of Origin
China

Description

H800 Series Zoom Inspection Monocular Stereo Microscope 0.7X-5X Magnification on Double-Arm Boom-Stand with LED Ring Light. The H800 is designed specifically for photomicrography, providing 0.7X-5X zoom magnification and a C-mount interface for most professional microscope cameras. While stereo microscopes are the preferred choice for low-magnification work like micro-soldering and dissection, the stereo lens design is not optimal for producing accurate photos or videos due to off-axis, angular distortion and keystoning. This single-lens microscope provides the same magnification range, but without the distortion. The 0.7X-5X zoom objective lens produces exceptionally sharp images throughout the entire range. The C-mount camera interface is height-adjustable, allowing precise parfocal adjustments to keep the lens in focus throughout the zoom range. The microscope has an integrated 0.4X reduction element optimized for cameras using 1/2" format sensors, providing more field-of-view. An optional adapter is available AD-C23 to convert the C-mount interface into a 30mm or 23mm tube which can be used with eyepieces or camera reduction lenses. If you choose to use this microscope with an eyepiece or one of our 23mm DSLR adapters, this optional adapter is exactly what you would need. The multi-pivoting, double-arm stand provides a stable, flexible support system, ideal for hands-on work. Use of a drop-down column allows the microscope lens to be positioned at virtually any angle. Ball-bearings provide smooth movement of the lateral arms, which can easily pivot the microscope out of the way when it is not needed. The heavy, steel base ensures the stability of the microscope, even when laden with attachments. This model includes a 96-LED ring-light to provide bright, even lighting. Mounted on the microscope, the light follows the lens so the subject is always illuminated. The light intensity is controlled by a wired, remote power module which keeps control at your fingertips. Specifications Lens Optical System Finite-conjugate Objctive Magnification 0.7X-5X continuous zoom Objctive Numerical Aperture 0.02-0.07 Objective Resolution 63-lp/mm @ 0.7X180 lp/mm @ 5X Optical Corrections Semi-Apochromatic Camera Mount C-Mount 25.4mm Integrated Reduction 0.4X Working Distance 105mm Lens Mounting Diameter 50mm Stand Stand Type DAB double-arm boom-stand with ball-bearing movement, cast-steel base Stand Dimensions 20" double-arm overall length: 30", 17" high pillar,


  • A highly-versatile zoom microscope on a heavy-duty, multi-pivot, double-arm boom-stand which allows the microscope to easily swing into place when needed, and away when not.
  • Monocular C-mount microscope with extremely sharp 0.7X-5.0X zoom objective and integrated 0.4X reduction element ideal for cameras with 1/2" format sensors
  • Includes a 96-LED ring-light for bright, even illumination
  • Produces sharp images over a wide field of view, with plenty of room to work with its long working distance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.