H800 Zoom Inspection Monocular Stereo Microscope 1X-7X w/Coaxial Light on Table Stand and 5MP USB 2
- Mfr # H800-CL-5M
- Zoro # G616359896
Specifications
Details
- MFR #
- H800-CL-5M
- Zoro #
- G616359896
- UPC #
- -
- Country of Origin
- China
Description
H800 Series Zoom Inspection Monocular Stereo Microscope 1X-7X Magnification with Coaxial Light on Table Stand and 5MP USB 2.0 C-mount Camera. The H800-CL is designed specifically for photomicrography, providing 1X-7X zoom magnification and a C-mount interface for most professional microscope cameras. While stereo microscopes are the preferred choice for low-magnification work like micro-soldering and dissection, the stereo lens design is not optimal for producing accurate photos or videos due to off-axis, angular distortion and keystoning. This single-lens microscope provides the same magnification range, but without the distortion. The microscope is equipped with integrated coaxial lighting which can illuminate highly-reflective surfaces that off-axis lighting cannot. The 1X-7X zoom objective lens produces exceptionally sharp images throughout the entire range. The C-mount camera interface is height-adjustable, allowing precise parfocal adjustments to keep the lens in focus throughout the zoom range. The microscope has an integrated 0.4X reduction element optimized for cameras using 1/2" format sensors, providing more field-of-view. An optional adapter is available AD-C23 to convert the C-mount interface into a 30mm or 23mm tube which can be used with eyepieces or camera reduction lenses. If you choose to use this microscope with an eyepiece or one of our 23mm DSLR adapters, this optional adapter is exactly what you would need. This package includes a table-stand with an 11" pillar and a focusing block. The focusing block uses a model-specific collar for mounting the lens, and symmetrical, tension-adjustable coarse focus knobs. The large base provides ample working area and stability. This model uses integrated coaxial lighting to project light onto the subject perfectly inline with the microscope's optics. This results in flat lighting of surfaces perpendicular to the microscope, eliminating dark spots caused by off-axis lighting. When viewing highly-reflective surfaces, off-axis lighting is reflected outside of the microscope's field-of-view. By channeling light axially through the microscope's optics, these reflective surface can be fully illuminated and reflect back into the microscope. This is achieved by mounting a light-source on the microscope at 90°, and using a beam-splitter to redirect the light at an orthogonal angle. Monitor and capture photos and videos with the included 5.0MP USB2.0 camera. The C-mount camera is specially designed
- 1X-7X zoom magnification range and integrated 0.4X reduction lens for 1/2" format sensors
- Monocular C-mount microscope with extremely sharp 1X-7X zoom objective
- Integrated coaxial light-source produces flat lighting, and works with highly reflective surfaces
- Integrated 0.4X reduction element ideal for cameras with 1/2" format sensors
- Metal framework with solid base plate
- Long working distance
- Sharp images over a super wide field view
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.