PX43MET Trinocular Inverted Microscope

  • Mfr # 1100105400011
  • Zoro # G423362317
product price: 
$
10,394.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1100105400011
Zoro #
G423362317
UPC #
-
Country of Origin
China

Description

PX43MET - Advanced Metallurgical Microscope Product Description: The PX43MET is a high-performance metallurgical microscope engineered for precision material analysis. With advanced reflected illumination and superior optical quality, it provides detailed imaging of microstructures, making it a reliable solution for demanding industrial and research applications. Features: - Advanced reflected illumination system - High-resolution metallurgical optics - Modular design for customization - Precision focusing mechanism - Built for industrial environments Microscopy Applications: Perfect for metallography, semiconductor inspection, and materials science. The PX43MET enables detailed analysis of grain structures, coatings, and surface defects in research labs and industrial QA workflows. PX43MET Spec: - Trinocular head Siedentopf type 45° inclined, 360° swiveling (light split 100:0/20:80) - Widefield high eyepoint eyepiece 10X/20mm (paired), focusable - Side facing quintuple nosepiece with DIC slot - Plan S-APO BD 5X/0.15; WD=17.7mm; CG=0 - Plan S-APO BD 10X/0.30; WD=12mm; CG=0 - Plan S-APO BD 20X/0.50; WD=2.35mm; CG=0 - LPlan S-APO BD 50X/0.55; WD=8.1mm; CG=0 - Mechanical stage with metal stage insert - Halogen illumination 12V/100W with external lamp house and intensity control - Blue filter, allen hexagonal key vinyl dust cover, power cord - Universal Power Supply 100-240V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews