Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD 10.5 Touchscreen 8.0MP Imaging System with Android OS, Wi-Fi and HDMI for Microscopes

  • Mfr # HDTP108

  • Zoro # G416360948


product price: $884.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDTP108
Zoro #
G416360948
UPC #
-
Country of Origin
China

Description

HD Series 10.5in Touchscreen 8.0MP Imaging System with Android OS, Wi-Fi and HDMI for Microscopes. This all-in-one digital imaging solution combines the technologies of an 8MP microscope camera with an Android tablet to provide a feature-rich experience like no other. The high-resolution 10.5" screen brings your microscopic subjects to life in vivid color. Touchscreen navigation allows you to capture photos and videos with ease using the built-in software, as well as performing measurement functions. With all of the functionality you would expect from a cutting-edge tablet, the possibilities are endless. The HDTP108 is designed for use with most professional optical-microscopy systems. The industry-standard C-mount interface can be attached directly to C-mount photo ports, or to a range of other ports including 23mm tubes using optional reduction lenses. Once mounted, you can view live video of your subjects on-screen with stunning clarity. With 90° tilt and 360° swivel, you can set the screen to a comfortable angle while standing or sitting. When flexibility is needed, the tablet delivers. An HDMI output allows you to expand your display to a larger format when needed, such as a television or monitor. You can capture images and save them on the internal storage, and share them using USB devices over your LAN/Wi-Fi network. Tablet Specifications OS Android 11 CPU RK3568 Memory 2GB Internal Storage 32GB External Storage USB Display Type Touchscreen LCD Screen Size diagonal 10.5" Display Resolution 1920 x 1280 Display Mount 360° rotation, 90° tilt Sensor Type CMOS Sensor Optical Format 1/2" Active Pixels 8M 16:9 Pixel Size 2.2m x 2.2m Active Sensor Area 7.74mm x 4.38mm Shutter electronic rolling shutter Photo Capture Resolution 3840 x 2160 Video Capture Resolution and Maximum Framerate 30fps @3840 x 2160 Connectivity HDMIUSB 3.0LAN/WLAN Output Ports 1X USB Mouse port, 2x USB port,1x HDMI Port, 1x LAN Port Lens-mount C-mount Power 12V/1A, 110-220VAC Packing List: One tablet imaging system One power adapter


  • Turn your analog microscope into a full-featured digital imaging system.
  • 10.5†touchscreen tablet with integrated 8MP C-mount camera designed for microscopes, with 360° swivel and 90° tilt.
  • Connect to your network using LAN or wi-fi, then share your files or perform online tasks while you work.
  • Watch live video of your microscopic subjects with stunning clarity on the 10.5" screen or use the HDMI output to expand your view to a television or monitor.
  • Capture photos and videos using industry-standard formats.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.