Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD 1080p 60fps 2.0MP HDMI High-sensitivity Color CMOS C-mount Microscope Camera w/Monitor for Stand

  • Mfr # HD1080-HDM

  • Zoro # G716360983


product price: $1,644.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD1080-HDM
Zoro #
G716360983
UPC #
-
Country of Origin
China

Description

HD Series 1080p 60fps 2.0MP HDMI High-sensitivity Color CMOS C-mount Microscope Camera with Monitor for Stand-alone and PC Imaging. Our 60fps 1080p digital video camera and 11.6" monitor kit provides live viewing and recording of your microscope image with ease and extremely high quality! Now, viewing your microscope's image digitally has never been easier, with crystal clear image quality and a completely live, stutter-free 60fps image on screen. On-screen adjustments can be easily made for exposure, saturation, brightness, contrast, tint, and noise reduction to provide you with the best image possible for any application. Compatible with stereo microscopes and compound microscopes, whether your needs are biological, industrial, gemological, or any other type of microscopy, the TC2 camera will provide flawless results--even for low light fluorescent imaging! Everything you need to mount the camera and monitor is included, so you can conveniently view your microscope's image without any external device necessary! The standard C-mount connection allows the camera to be used with any number of optional lenses and C-mount photo ports. For 23mm drop-in photo-ports, a 0.5X reduction lens is recommended. Camera Specifications: Sensor: Sony IMX236 CMOS Sensor Size: 1/2.8" Preview and Capture Resolution: 3264x1840 SD Card, 3264x1840, 1920x1080 PC Video Resolution: 1920x1080 Live Frame Rate: 60fps @ 1920x1080 via HDMI, 30fps @ 1920x1080 via USB2.0 & SD Card Slot Recording Recording Frame Rate: 30fps @ 1920x1080 Image Storage: SD Card Slot Scan Mode: Progressive Exposure Time: 0.001 sec 10.0 sec White Balance: Auto Settings: Gain, Gamma, Saturation, Cotraction Screen Built-in Software: Cloud 1.0 PC Software: ISCapture Interfaces: USB2.0, HDMI Compatibility: Windows XP/7/8 32/64 bit Optical Port: Standard C-mount Power Supply: DC 12V / 2A Dimensions: 78mm x 70.8mm x 90.7mm Built-in Software Features - Captures Still Images & Records Video - 1080p Video Recording 30 fps - Auto Exposure & Manual Exposure Setting Options - Saturation, Brightness, Contrast, & Tint Options - Auto White Balance Functionality - 3D Noise Reduction - ROI Magnification Functions Image Flip, Rotation, ROI - Image Side by Side Comparison Functionality - Built-in File Browser - Lifetime software updates Computer Software Features - Compatible with Windows XP/Vista/7/8 32 & 64 bit - Computer Requirements: CPU Equivalent to Intel Core2 2.8GHz or higher, Memory: 2GB or more, USB2.0


  • This is our 1080p digital video camera and 11.6" monitor, featuring up to 60fps. Everything you need to mount the camera and monitor is included, so you can conveniently view your microscope's image without any external device necessary!
  • 1920x1080 @ 60fps via HDMI
  • 1920x1080 @ 30fps via USB 2.0
  • Includes mounting hardware and HDMI cable
  • Includes USB mouse for on-screen controls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.