HD 4K 30fps 8MP HDMI, LAN, Wi-Fi Color BSI CMOS C-mount Microscope Camera for Stand-alone and PC Imag

  • Mfr # HD428N

  • Zoro # G116361009


product price:  $1,012.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD428N
Zoro #
G116361009
UPC #
-
Country of Origin
China

Description

HD Series 4K 30fps 8MP HDMI, LAN, Wi-Fi Color BSI CMOS C-mount Microscope Camera for Stand-alone and PC Imaging. The HD428N brings 4K Ultra-HD resolution and the high performance of back-illuminated CMOS technology to your microscopy system. With four times the resolution of 1080p HD, this camera will provide sharper images with greater detail on 4K displays. Well suited for compound and stereo microscopes, the HD428N will provide real time video over HDMI to a monitor or television. Whether you're working in quality control or monitoring a long term experiment, you can watch with unrivaled clarity. Back-illuminated CMOS The highly-sensitive BSI CMOS sensor uses a new, more-efficient design to capture more light for improved detail and color. The back-illuminated sensor allows you to push the sensitivity much farther without degrading the image, resulting in faster captures and better overall results. This makes the sensor ideal for lower-emission fluorescence and other low-light applications. Flexible Imaging Solution A powerful image capture system lies at your fingertips. The HD428N's internal recording system allows you to capture 4K videos and photos up to 8.3MP with the click of a mouse. The camera can record to Secure Digital media or a USB flash drive, eliminating the need for a computer. Built-in software provides image processing and measurement tools for a complete standalone experience. Alternatively, you can connect the camera through USB, LAN or wi-fi, and control and capture with your PC. Our dedicated microscopy software provides an expansive range of professional tools, including time lapse, stitching, and focus stacking. Now, anyone on the network can access the camera for a new level of convenience. The camera uses a standard C-mount interface to connect to a wide range of microscopes and lenses. For microscopes with 23mm photo ports, you can pair the camera with an optional 0.75X lens to optimize the field-of-view. 4X the Resolution of HD 4K UHD has 4 times the resolution of 1080p HD. The 2160p standard provides 3840x2160 pixels for sharper images with greater detail. Network Connectivity Connect to your local network using wi-fi or gigabit ethernet to control and capture using our powerful microscopy software. The camera can broadcast its own wi-fi network or connect to an existing network using DHCP or manual configurations. Stand-alone Mode Using an HDMI-compatible display, the camera can operate in standalone mode using built-in to

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.