HD 4K 30fps 8MP HDMI, LAN, Wi-Fi Color CMOS C-mount Microscope Camera for Stand-alone and PC Imaging

  • Mfr # HD408N

  • Zoro # G516360992


product price:  $960.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD408N
Zoro #
G516360992
UPC #
-
Country of Origin
China

Description

HD Series 4K 30fps 8MP HDMI, LAN, Wi-Fi Color CMOS C-mount Microscope Camera for Stand-alone and PC Imaging. The HD408N takes a big step forward, bringing 4K Ultra HD resolution to your microscopy system. With four times the resolution of 1080p HD, this camera will provide sharper images with greater detail on 4K displays. Well suited for compound and stereo microscopes, the HD408N will provide real time video over HDMI to a monitor or television. Whether you're working in quality control or monitoring a long term experiment, you can watch with unrivaled clarity. Flexible Imaging Solution A powerful image capture system lies at your fingertips. The HD408N's internal recording system allows you to capture 4K videos and photos up to 8MP with the click of a mouse. The camera can record to Secure Digital media or a USB flash drive, eliminating the need for a computer. Built-in software provides image processing and measurement tools for a complete standalone experience. Alternatively, you can connect the camera through LAN or 5GHz wi-fi, and control and capture with your PC. Our dedicated microscopy software provides an expansive range of professional tools, including time lapse, stitching, and focus stacking. Now, anyone on the network can access the camera for a new level of convenience. The camera uses a standard C-mount interface to connect to a wide range of microscopes and lenses. For microscopes with 23mm photo ports, you can pair the camera with an optional 0.5X reduction lens to optimize the field-of-view. 4X the Resolution of HD 4K UHD has 4 times th

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.