Zoro Homepage

HDMI 2-to-1 Switch

  • Mfr # ACC-HDSWTH

  • Zoro # G416349172


product price: $15.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC-HDSWTH
Zoro #
G416349172
UPC #
-
Country of Origin
China

Description

HDMI 2-to-1 Switch. AmScope's HDMI splitter allows you to switch the feed between two digital microscopes or cameras at the press of a button. Simply plug the HDMI cables from both microscopes into the side with two ends and the HDMI cable from the monitor into the single end. Pressing the button will switch the feeds and display them on the monitor for viewing and capturing multiple specimens. This adapter also contains a USB-C port to accommodate USB-C monitors. This accessory will also function with any electronic that utilizes an HDMI connection.


  • Switch feeds between two digital microscopes or cameras using one monitor.
  • Provides 4K/2K resolution at 60Hz or 1080p at 120Hz max.
  • 3x HDMI ports, two in and one out with a button to change feeds.
  • Also works with any other electronics that utilize HDMI ports such as TVs, Laptops, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.