Zoro Homepage

Heavy-duty 1.75X Large Rectangular Glass Magnifying Lamp w/Adjustable Arm and Desk Clamp

  • Mfr # MAGFLU-8069D-1C

  • Zoro # G116323137


product price: $135.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAGFLU-8069D-1C
Zoro #
G116323137
UPC #
-
Country of Origin
China

Description

Heavy-duty 1.75X Magnification Large Rectangular Glass Magnifying Lamp with Adjustable Arm and Desk Clamp. Our heavy-duty large glass magnifying lamp is perfect for any application at home, in the office or on the factory floor. Mounted on dual-piston articulating arms that rotate 360 degrees, this lamp can be easily be positioned to view any object. Just attach to a desk, workstation or workbench with the sturdy desk clamp, adjust the two arms, lock in place and you are ready to go! When not in use, the lamp can be kept attached to your desk but it folds up to minimize use of space. This magnifying lamp has a large 7.5" X 6.25" rectangular 3 diopter lens. This allows for 1.75X magnification. The adjustable height of the magnifying lamp allows you to work on objects of any size easily and safely. The magnifying head also swivels 180 degrees to allow for viewing objects from any angle. Two energy-saving and long-lasting 9W fluorescent lamps provide create a shadow free and well- lit working area. 1.75X 3 diopter magnification is perfect for all home, office and production area use Rectangular glass lens and two 9W fluorescent lights create a large well-lit viewing area Hinged cover protects the lens from scratches, dirt and dust when not in use 38" tall with arms fully extended allows for viewing of objects of all sizes. Folds in size to save space when not in use Two durable pistons on each arm and locking knobs allow for precise positioning Weight - 8 lbs Includes 5 long electrical cord and heavy-duty desk clamp Specifications: Light Source Fluorescent Lamp Head Dimension 11.81" x 7.87" Arm Length 2 x 21.3" Arm Adjust Degrees 360° Magnification 1.75X Lens Diameter 7.5" X 6.25" Max Distance From Light Source to Surface 38" Dimmable No Power Source Plug in Wall Outlet Voltage AC 110-120V 60Hz Clamp Distancce 2.56" Wattage 9W Lumens 850lm Color Temperature 6000-7000K Weight 8LB Package Dimension 32.68" x 14.57" x 13.39" Color White Quick Installation Guide/Product Manual Included Certifications CE, ROHS


  • Large rectangular 7.5†X 6.25†glass lens on articulating arm is perfect for any factory, office or home application
  • 1.75X (3 diopter) magnification
  • Attaches easily to any desk, workbench or table using the included sturdy clamp
  • Two energy efficient and long-lasting 9W fluorescent lamps create an extremely well-lit working space
  • Dual pistons on each arm allow for precise positioning â€" head swivels 180 degrees. Includes locking knobs on both arms to keep lamp positioned correctly and stable while being used
  • The entire lamp rotates 360 degrees and extends up to 38†when arm is fully extended
  • Hinged cover protects the lens from scratches, dirt and dust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.