Zoro Homepage

HHD 2.0MP Wi-Fi & USB Handheld Microscope 50X-1000X Magnification on Table Stand w/LED Illumination

  • Mfr # HHD510-W

  • Zoro # G116323274


product price: $85.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHD510-W
Zoro #
G116323274
UPC #
-
Country of Origin
China

Description

HHD Series 2.0MP Wi-Fi & USB Handheld Microscope 50X-1000X Magnification on Table Stand with LED Illumination. The HHD510-W is the perfect digital microscope for kids and beginners to start their journey into the world of digital microscopy. Used with a stand or handheld, the microscope provides up to 1000X magnification when used with your computer or smartphone. A simple USB connection or Wi-Fi connection to an app is all it takes and the provided software allows you to view real-time video. You can record video files or still images, or just watch the live feed while you explore the microscopic world. Eight built-in LEDs provide light to ensure clear images. Use this microscope for a variety of functions ranging from education to hobbies such as miniature painting, jewelry making, collecting, electronics & watch repair, and soldering. The ultra-clear image processing is even great for collecting high-resolution image textures and video clips used in digital artistry and videography. The digital imaging platform also allows you to work in groups without having to share an eyepiece and works great for streaming in remote learning or working settings. Portability This microscope comes with an internal, rechargeable 800mAh battery making it completely portable. Take your microscope with anywhere to observe the world around you without the need to be plugged into and outlet or port. Compatibility The HHD510-W is compatible with most desktop and laptop computers with Windows and Mac operating systems via USB connection and provided app. This microscope is also compatible with mobile devices that are Android 4+ and iOS 8.0+ compliant by connecting to the downloadable app via Wi-Fi. Specifications Microscope Optical System --> Zoom Magnification 50X-1000X Objctive Numerical Aperture 0.02-0.07 Objective Resolution 63-lp/mm @ 0.7X180 lp/mm @ 5X Optical Corrections Semi-Apochromatic --> Power Requirements 5V over USB Internal Battery 800mAh Rechargeable Camera Sensor Type CMOS Sensor Optical Format 1/4" Active Pixels 2MP Capture Resolution and Maximum Framerate 30fps @ 1920x108030fps @ 1280x72030fps @ 640x480 Connectivity USB 2.0, Wi-Fi Illuminator Illuminator Type 8-LED ring light Power Output 3W Brightness --> Color Temperature 6000-7000K Software OS Requirements Windows XP/Vista/7/8/10, Mac OS 10.4+, Android 4+, iOS 8+ Hardware Requirements Intel Core2 2.8GHz or comparable processor, 4GB RAM Packing List: One digital microscope One ring light implemented On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.