Zoro Homepage

HHD 8.3 MP Professional Polarizing Handheld Digital USB Microscopes w/10X-280X Magnification, LED Ri

  • Mfr # HHD8300-P

  • Zoro # G716323292


product price: $363.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHD8300-P
Zoro #
G716323292
UPC #
-
Country of Origin
China

Description

HHD Series 8.3 MP Professional Polarizing Handheld Digital USB Microscopes with 10X-280X Magnification, LED Ring Illuminator, and Table Stand. The HHD Professional Series Portable USB Microscopes are easy to use, high power scopes. With continuous magnifications from 10x to 280x, it's ideal for quality control inspectors, medical professionals, and scientific researchers in addition to hobbyists and beginners for viewing stamps, coins, bugs, plants, rocks, skin, gems, circuit boards, and more. With the higher power magnifications, you can even view traditional microscope slides under transmitted illumination. Comes with an adjustable polarizer that utilizes polarized light to reveal detail in a specimen, perfect for the study crystalline and fibrous structures. Using the AmScope Software, you can capture your specimens using the built-in 8.3MP camera. Press the shutter to save images and high-resolution video directly to your PC via USB connection. The 8 LED illuminator ensures your specimens are clear and bright. Includes a basic metal stand that allows for steady shots and come in handy when viewing at higher magnifications, minimizing shaking and keeping your specimen in sharp focus. Camera Specifications Model Number Sensor Size mm Dark Signal Sensitivity FPS/Resolution Binning Exposure HHD1300 1.3M/IMX307C1/2.84.41x2.48 2.9x2.9 1300mv with 1/30s,0.15mv with 1/30s 38@1520x85638@760x428 1 X 11 X 1 0.1-2000 ms HHD2100 2.1M/IMX307C1/2.85.56x3.13 2.9x2.9 1300mv with 1/30s,0.15mv with 1/30s 38@1920x108038@960x540 1 X 11 X 1 0.1-2000 ms HHD5100 5.1M/IMX335C1/2.8 5.18x3.89 2.0x2.0 505mv with 1/30s,0.13mv with 1/30s 26@2592x1944 26@1280x960 26@640x480 1 X 11 X 11 X 1 0.1-2000 ms HHD8300 8.3M/IMX415C1/2.8" 5.57x3.13 1.45x1.45 300mv with 1/30s, 0.13mv with 1/30s 30@3840x216030@1920x108030@1280x72030@960x540 1 X 11 X 11 X 11 X 1 0.1-2000 ms HHD5100-P 5.1M/IMX335C1/2.8 5.18x3.89 2.0x2.0 505mv with 1/30s0.13mv with 1/30s 26@2592x1944 26@1280x960 26@640x480 1 X 11 X 11 X 1 0.1-2000 ms HHD8300-P 8.3M/IMX415C1/2.8" 5.57x3.13 1.45x1.45 300mv with 1/30s, 0.13mv with 1/30s 30@3840x216030@1920x108030@1280x72030@960x540 1 X 11 X 11 X 11 X 1 0.1-2000 ms Technical Specifications Hardware Specs Spectral Range 380-650nm with IR-cut Filter White Balance Auto White Balance Capture/Control SDK Windows/Linux/macOS/Android Multiple Platform SDKNative C/C++, C#/VB.NET, Python, Java, DirectShow, Twain, etc Reco


  • Professional quality USB powered handheld digital microscope with&;continuous 10X to 280X magnification.
  • Built-in 8.3MP&;(30FPS@3840x2160) digital camera for capturing high-quality images and videos.
  • Comes with an adjustable polarizer that utilizes polarized light to reveal detail in an object, perfect for the study crystalline and fibrous structures.
  • 5G high grade optical glass with multi-layer anti-reflection coating.
  • 8 LED ring illuminator with adjustable illumination.
  • The perfect handheld microscope for manufacturing, quality control inspectors, medical professionals, scientific researchers, and even hobbyists for a multitude of specimens and subjects.
  • User-friendly software for Windows offers editing/processing and advanced features including Stitching and EDF for Windows/Mac OS/Linux.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.