Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HHD Adapter for 76mm Focus Rack

  • Mfr # AD-4076

  • Zoro # G716349728


product price: $42.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-4076
Zoro #
G716349728
UPC #
-
Country of Origin
China

Description

HHD Series Adapter for 76mm Focus Rack. The AD-4076 allows you to use 40mm microscopes with 76mm focus-racks. With this adapter, digital microscopes in the HHD series such as the HHD2100HD-P, HHD8300-P, HHD5100-P, and HHD2100 can be used with boom-stands and articulating-arms without changing the focus-rack. Simply slide the adapter onto the microscope, secure it with the included screws, then mount the assembly in the focus-rack. Specifications: Inner Diameter: 41.5mm Outer Diameter: 75.9mm Outer Lip Diameter: 81.5mm Compatible Microscopes: HHD2100HD-P, HHD8300, HHD8300-P, HHD5100, HHD5100-P, and HHD2100 Compatible Stands: ASB, ASC, APC, DAW, DAB, SAW, SAB, BBB-FR, TS110RA-V220, TS095-FR, TS100-FR, TS110RB-V220, TS130-LED, and more


  • Adapts 40mm microscopes and lenses to 76mm focus-racks
  • Compatible with microscopes in the HHD series such as HHD2100HD-P, HHD8300, HHD8300-P, HHD5100, HHD5100-P, and HHD2100
  • Compatible Stands: ASB, ASC, APC, DAW, DAB, SAW, SAB, BBB-FR,&;TS110RA-V220, TS095-FR, TS100-FR, TS110RB-V220, TS130-LED, and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.