HHD All-In-One 2.1MP Professional Polarizing HDMI Digital Handheld Microscope w/10X-280X, LED Ring I

  • Mfr # HHD2100HD-P

  • Zoro # G216323273


product price: $603.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHD2100HD-P
Zoro #
G216323273
UPC #
-
Country of Origin
China

Description

HHD Series All-In-One 2.1MP Professional Polarizing HDMI Digital Handheld Microscope with 10X-280X, LED Ring Illuminator, and Table Stand. The HHD Professional Series Portable Microscopes are easy to use, high power scopes. With continuous magnifications from 10x to 280x, it's ideal for quality control inspectors, medical professionals, and scientific researchers in addition to hobbyists and beginners for viewing stamps, coins, bugs, plants, rocks, skin, gems, circuit boards, and more. With the higher power magnifications, you can even view traditional microscope slides under transmitted illumination. HDMI ModelThe HHD2100HD-P portable HDMI interface digital microscopic all-in-one machine consists of 5G high-definition optical lenses, a 1080P HDMI camera, and an 8 LED polarization ring lightsource module. This model is designed for stand-alone use - so no need for a computer. Connect it directly to an HDMI monitor or television for live viewing and recording. Youll be impressed by the responsiveness of the real-time video, and the smooth 60fps output.As a stand-alone system, the microscope uses internal software to provide on-screen controls for capturing photos and videos, with a built-in Secure Digital reader/writer to store the files. Use the included mouse to navigate the microscopes settings and its large assortment of editing and measuring tools. The 8 LED illuminator ensures your specimens are clear and bright and can be adjusted via the software. Includes a basic metal stand as well as a gooseneck stand that allow for steady shots and come in handy when viewing at higher magnifications, minimizing shaking and keeping your specimen in sharp focus.PolarizerThe integrated polarizing filter adds the unique ability to reduce glare for improved visibility of skin blemishes, metal fatigue, and much more. The filter can be adjusted for intensity, and will prove to be indispensable. Camera SpecificationsModel Number Sensor Size mm Dark Signal Sensitivity FPS/Resolution BinningExposureHHD21002.1M/IMX307C1/2.85.56x3.132.9x2.91300mv with 1/30s,0.15mv with 1/30s 60@1920*1080HDMI1 X 11 X 10.1-2000 msTechnical SpecificationsHardware Specs Spectral Range380-650nm with IR-cut Filter White BalanceAuto White Balance Recording SystemStill Image and Video Cooling System*Natural Operating Environment Operating Temperature in Celsius-10 50 Storage Tempera


  • Professional quality All-In-One HDMI handheld digital microscope with&;continuous 10X to 280X magnification.
  • This model is designed for stand-alone use so no need for a computer. Connect it directly to an HDMI monitor or television for live viewing and recording.
  • Built-in 2.1MP & 60@1920*1080 HDMI digital camera for capturing high-quality images and videos.
  • A polarizer can prevent unwanted reflections and detect stress in transparent materials.
  • 5G high grade optical glass with multi-layer anti-reflection coating.
  • 8 LED ring illuminator with adjustable illumination.
  • The perfect handheld microscope for manufacturing, quality control inspectors, medical professionals, scientific researchers, and even hobbyists for a multitude of specimens and subjects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.