High Precision 4 1/4 in. Tapered Ultra Fine Point Tweezers

  • Mfr # TW-062-05PK

  • Zoro # G405659688


product price: $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-062-05PK
Zoro #
G405659688
UPC #
840979189043
Country of Origin
China

Description

AmScope High Precision 4-1/4 in. Tapered Ultra Fine Point Tweezers


Primarily used for microscopy applications. Finished for precise alignment and balance offering fine tip symmetry for extra fine work, our high precision 4-1/4 in. (110mm) tweezers have long blades that break sharply from the body and taper to super fine points. Made from austenitic 300 series Stainless Steel construction that is Anti-Magnetic and Anti-Acid.


Features:


  • Model 5 – Tapered Ultra Fine Point Tweezers

  • Used for extra fine work

  • Long blades break sharply from body and taper to super fine points

  • Manufactured from 300 series anti-magnetic stainless steel

  • Heat resistant with a melting point between 1,450 and 1,470 degrees Celsius(2,642 and 2,678 degrees Fahrenheit)

  • Anti-acid – Excellent corrosion resistance to most chemicals, salts and acids such as:


  • Phosphoric Acid at most concentrations

  • Sulfuric Acid at concentrations below 10%

  • Hydrochloric, Acetic and Citric

  • Specifications:


  • Tip Style: Model 5 - Tapered, Ultra Fine

  • Length: 4-1/4 in. - 110-mm

  • Material: 300 Series Austenitic Stainless Steel, Anti-acid and Anti-magnetic

  • Weight: 0.04-lb

  • All measurements in diagram below are in millimeter (mm)


    • Model 5 – Tapered Ultra Fine Point Tweezers
    • Used for extra fine work
    • Long blades break sharply from body and taper to super fine points
    • Manufactured from 300 series anti-magnetic stainless steel
    • Anti-acid – Excellent corrosion resistance to most chemicals, salts and acids&;

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.