Zoro Homepage

High Precision 4 3/4 in. Curved Fine Tip Tweezers

  • Mfr # TW-072-10PK

  • Zoro # G905659799


product price: $227.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-072-10PK
Zoro #
G905659799
UPC #
840979189333
Country of Origin
China

Description

AmScope High Precision 4-3/4 in. Curved Fine Tip Tweezers


Ideal for delicate assembly work with curved super fine points. Engineered to meet and exceed the requirements for electronics assembly, labs, clean rooms and circuit board repair and rework, our4 3/4 in. (120mm) metal tweezers are made of the highest quality materials and have tips that are perfectly balanced offering tip symmetry for precision work. Made from austenitic 300 series Stainless Steel construction that is Anti-Magnetic and Anti-Acid.


Features:


  • Model 7 – Curved Fine Tip Tweezers

  • Ideal for delicate assembly work

  • Curved super fine points

  • Manufactured from 300 series anti-magnetic stainless steel

  • Heat resistant with a melting point between 1,450 and 1,470 degrees Celsius(2,642 and 2,678 degrees Fahrenheit)

  • Strong and precise tips with fine finish

  • Anti-acid – Excellent corrosion resistance to most chemicals, salts and acids such as:


  • Phosphoric Acid at most concentrations

  • Sulfuric Acid at concentrations below 10%

  • Hydrochloric, Acetic and Citric

  • Specifications:


  • Tip Style: Model 7 - Curved Ultra Fine

  • Length: 4-3/4 in. - 120-mm

  • Material: 300 Series Austenitic Stainless Steel, Anti-acid and Anti-magnetic

  • Weight: 0.04-lb

  • All measurements in diagram below are in millimeter (mm)


    • Model 7 – Curved Fine Tip Tweezers
    • Ideal for delicate assembly work
    • Curved super fine points
    • Manufactured from 300 series anti-magnetic stainless steel
    • Anti-acid – Excellent corrosion resistance to most chemicals, salts and acids&;

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.