Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Precision 4 3/4 in. Straight Flat Edge Tweezers

  • Mfr # TW-037

  • Zoro # G705660100


product price: $23.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-037
Zoro #
G705660100
UPC #
840979136184
Country of Origin
China

Description

AmScope High Precision 4-3/4 in. Straight Flat Edge Tweezers


Primarily used for microscopy applications. Our high precision4 3/4 in. (120mm) tweezers with flat edge have heavy duty blades that taper to regular strong points with serrated tips and grips. Other typical applications include; use in the electronic industry, watch-making & repair, jewelers and laboratory & medical applications in moderately aggressive chemical environments. Made from 300 series austenitic Stainless Steel construction that is Anti-Magnetic and Anti-Acid.


Features:


  • Model OOD – Straight Flat Edge Tweezers

  • Serrated shaft for secure handling

  • Heavy duty blades taper to regular strong points

  • Serrated jaws provide a firm grip

  • Manufactured from 300 series anti-magnetic stainless steel

  • Heat resistant with a melting point between 1,450 and 1,470 degrees Celsius(2,642 and 2,678 degrees Fahrenheit)

  • Anti-acid – Excellent corrosion resistance to most chemicals, salts and acids such as:


  • Phosphoric Acid at most concentrations

  • Sulfuric Acid at concentrations below 10%

  • Hydrochloric, Acetic and Citric

  • Specifications:


  • Tip Style: Model OOD - Straight, Flat Edge

  • Length: 4-3/4 in. - 120-mm

  • Material: 300 Series Austenitic Stainless Steel, Anti-acid and Anti-magnetic

  • Weight: 0.04-lb

  • All measurements in diagram below are in millimeter (mm)


    • Model OOD – Straight Flat Edge Tweezers
    • Serrated shaft for secure handling
    • Heavy duty blades taper to regular strong points
    • Serrated jaws provide a firm grip
    • Manufactured from 300 series anti-magnetic stainless steel
    • Anti-acid – Excellent corrosion resistance to most chemicals, salts and acids&;

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.