Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Precision Tweezers 6 Piece Set In Vinyl Pouch

  • Mfr # TW-475-SET

  • Zoro # G904197322


product price: $40.14
/ea

Key Features

Shipping Height
0.5
Length
7.5
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-475-SET
Zoro #
G904197322
UPC #
840979136269
Country of Origin
China

Dimensions

Shipping Height
0.5
Length
7.5
Width
7

Details

Item
jewel tweezer

Description

AmScope


Primarily used for microscopy applications, this high precision tweezer set contains one each of the following:


  • 5 in. Straight Precise Tip Tweezer - Model AA

  • 4 1/2 in. Straight Flat Edge Tweezer - Model OO

  • 4 3/4 in. Straight Flat Edge Tweezer - Model OOD

  • 4 1/4 in. Straight Fine Point Tweezer - Model 3c

  • 4 1/4 in. Tapered Ultra Fine Point Tweezer - Model 5

  • 4 3/4 in. Curved Fine Tip Tweezer - Model 7

  • Engineered to meet and exceed the requirements for electronics assembly, labs, clean rooms and circuit board repair and rework, our high precision metal tweezers are made of the highest quality materials and have tips that are perfectly balanced. They offer tip symmetry for precision work. Made from austenitic 300 series Stainless Steel construction that is Anti-Magnetic and Anti-Acid.


    Features and Specifications:


  • Manufactured from 300 series anti-magnetic stainless steel

  • Anti-acid – Excellent corrosion resistance to most chemicals, salts and acids such as:


  • Phosphoric Acid at most concentrations

  • Sulfuric Acid at concentrations below 10%

  • Hydrochloric, Acetic and Citric

    • Includes 6 AmScope High Precision Tweezers in a vinyl pouch
    • Manufactured from 300 series anti-magnetic stainless steel
    • Anti-acid – Excellent corrosion resistance to most chemicals, salts and acids

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.