Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amscope IN200 Inverted Biological Trinocular Compound Microscope 40X-1000X w/50W Halogen and 5MP USB 3.0 C- IN200TC-5M3

IN200 Inverted Biological Trinocular Compound Microscope 40X-1000X w/50W Halogen and 5MP USB 3.0 C- (Discontinued)

  • Mfr # IN200TC-5M3
  • Zoro # G716349254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN200TC-5M3
Zoro #
G716349254
UPC #
-
Country of Origin
China

Description

IN200 Series Inverted Biological Trinocular Compound Microscope 40X-1000X Magnification with 50W Halogen and 5MP USB 3.0 C-mount Camera. This is a professional, high-power plan inverted microscope providing crisp, clear, sharp images. It allows you to observe directly specimen in culture flasks and/or petri dishes. It comes with plan optics and a 30° inclined, 360° swiveling sliding head. Its trinocular port enables you to add photographic or video capability. It is a perfect instrument for clinics, vets, doctors and students to view living biological tissue cultures in dishes and examine specimens in liquid from the bottom of containers. OpticsThe quadruple objective turret provides instant access to 4 magnification levels. This allows you to efficiently move through magnifications from low to high. Additional 25X eyepieces expand the maximum magnification to 1000X with 6 unique levels. These high-quality lenses are achromatically corrected for superior optical corrections and transmittance, with planatic flat-field correction to provide edge-to-edge sharpness. Features: High-quality, professional, high-power tissue-culture microscope Professional research-grade microscopy system Perfect for clinics, vets, doctors and researchers Fully coated optical system with high resolution Crystal clear sharp images 30° inclined 360° swiveling sliding trinocular head 50W halogen illumination Upright photo port for photographic/video capability Above-stage condenser with moving and focusing knobs and swing-out filters Stage moving-stop mechanism to protect slides and objectives. Diopter adjustment on both oculars Top light house with filters Universal/standard photo tube Spare bulb, fuse and dust cover Extra large 3-D double layer mechanical stage with stain resistant finish. Low position coaxial stage movement control knobs. Coaxial coarse & fine focusing with CA knob tension control Dual side mounted focusing controls Full optical glass elements Adjustable interpupillary distance Adjustable diopters on both oculars Rugged cast alloy frame and stand with stain resistant enamel finish Monitor and capture photos and videos with the included 5.0MP USB3.0 camera. The C-mount camera is specially designed for use with microscopes, allowing you to watch live images, and to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, and allows groups of people to view images at the same time. The USB


  • 40X to 1000X expanded magnification range using a quadruple lens turret and additional 25X eyepieces for six unique settings.
  • A highly economical, compact inverted microscope for transmitted-light biological applications.
  • The inverted format provides a stable platform for Petri dishes and slides.
  • The powerful 50W halogen overhead illuminator provides bright light.
  • The trinocular photo port provides a dedicated interface for mounting a camera.
  • Monitor and capture photos and videos with the included 5MP USB 3.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.