Zoro Homepage
This item is Discontinued.
Amscope IN200 Inverted Biological Trinocular Compound Microscope 40X-640X Magnification with 50W Halogen IN200TA

IN200 Inverted Biological Trinocular Compound Microscope 40X-640X Magnification with 50W Halogen (Discontinued)

  • Mfr # IN200TA
  • Zoro # G516348761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN200TA
Zoro #
G516348761
UPC #
-
Country of Origin
China

Description

IN200 Series Inverted Biological Trinocular Compound Microscope 40X-640X Magnification with 50W Halogen. This is a professional, high-power plan inverted microscope providing crisp, clear, sharp images. It allows you to observe directly specimen in culture flasks and/or petri dishes. It comes with plan optics and a 30° inclined, 360° swiveling sliding head. Its trinocular port enables you to add photographic or video capability. It is a perfect instrument for clinics, vets, doctors and students to view living biological tissue cultures in dishes and examine specimens in liquid from the bottom of containers. OpticsThe quadruple objective turret provides instant access to 4 magnification levels. This allows you to efficiently move through magnifications from low to high. Additional 16X eyepieces expand the maximum magnification to 640X with 7 unique levels. These high-quality lenses are achromatically corrected for superior optical corrections and transmittance, with planatic flat-field correction to provide edge-to-edge sharpness. Features: High-quality, professional, high-power tissue-culture microscope Professional research-grade microscopy system Perfect for clinics, vets, doctors and researchers Fully coated optical system with high resolution Crystal clear sharp images 30° inclined 360° swiveling sliding trinocular head 50W halogen illumination Upright photo port for photographic/video capability Above-stage condenser with moving and focusing knobs and swing-out filters Stage moving-stop mechanism to protect slides and objectives. Diopter adjustment on both oculars Top light house with filters Universal/standard photo tube Spare bulb, fuse and dust cover Extra large 3-D double layer mechanical stage with stain resistant finish. Low position coaxial stage movement control knobs. Coaxial coarse & fine focusing with CA knob tension control Dual side mounted focusing controls Full optical glass elements Adjustable interpupillary distance Adjustable diopters on both oculars Rugged cast alloy frame and stand with stain resistant enamel finish Specifications Nosepiece: quadruple Focusing Range: 1-9/16" 40mm Interpupillary Adjustment Mechanisms: 2-3/16" - 3-0" 55 - 75mm Head: trinocular anti-mold viewing head inclined at 30° Eyepieces: 10X, 16X Objectives: 4X 0.1 NA, 10X 0.25 NA, 25X 0.4 NA, 40X 0.60 NA Stage Dimensions: 7-1/2"x 5-11/16" 190x145mm Stage Traveling Range: 3-0"x2-0" 75x50mm Vernier Division: 0.004" 0.


  • 40X to 640X expanded magnification range using a quadruple lens turret and additional 16X eyepieces for seven unique settings.
  • A highly economical, compact inverted microscope for transmitted-light biological applications.
  • The inverted format provides a stable platform for Petri dishes and slides.
  • The powerful 50W halogen overhead illuminator provides bright light.
  • The trinocular photo port provides a dedicated interface for mounting a camera.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.