Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Amscope IN200 Inverted Tissue Culture Trinocular Compound Microscope 40X-800X and 5MP USB 2.0 Camera IN200TB-5MA

IN200 Inverted Tissue Culture Trinocular Compound Microscope 40X-800X and 5MP USB 2.0 Camera (Discontinued)

  • Mfr # IN200TB-5MA
  • Zoro # G116349441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN200TB-5MA
Zoro #
G116349441
UPC #
-
Country of Origin
China

Description

IN200 Series Inverted Tissue Culture Trinocular Compound Microscope 40X-800X Magnification and 5MP USB 2.0 Camera. This is a brand new professional trinocular inverted microscope with 5MP heavy-duty USB color digital camera. It comes with high quality large working distance Plan optics offering eight magnification settings, 40X, 80X, 100X, 200X, 250X, 400X, 500X & 800X. It has a 30 degree inclined 360 degree swiveling trinocular sliding head and an extremely large mechanical stage that allows you to observe directly specimen in culture flasks and/or petri dishes. The 5MP digital camera captures microscope images, records and streams live video on your computer screens, compatible with Windows XP/Vista/7/8, Mac OS X and Linux. The built-in reduction lens gives the same field of view images on your computer screens as those seen through eyepieces. Using the user-friendly software included, you can edit microscope images, record videos, capture still images and save them in BMP, TIFF, JPG, PICT, PTL or other formats. You can also make measurement across images for length, angle, area and etc. This microscopy system is a perfect instrument for clinics, vets, doctors or students to view living biological tissue cultures in dishes and examine specimens in liquid from the bottom of containers. Features: High quality professional high power tissue culture microscope with heavy-duty USB digital camera Professional research grade microscopy system Perfect for clinics, vets, doctors and researchers 5MP high resolution images Capturing microscope images and showing them on your computer screens Displaying full-screen live video Editing, saving and emailing microscope images on your computer Conducting measurement across microscope images Measuring lengths, angles, areas and etc Saving microscope images as BMP, TIFF, JPG, PICT, PTL or other files Built-in reduction lens giving the same field of view images on your computer screens as those seen through eyepieces Fast USB2.0 connection and easy installation and operation User-friendly software compatible with XP/Vista/7 and Mac OS 10.6 & up Fully coated optical system with high resolution Crystal clear sharp images 30 degree inclined 360 degree swiveling sliding trinocular head 50W halogen illumination Upright photo port for photographic/video capability Four DIN Plan large working distance objectives Two sets of wide field eyepiece included Eight magnification settings 40X, 80X, 100X, 200X, 250X, 400X, 500X & 800X Abo


  • The inverted format is ideal for cell cultures and larger specimen containers.
  • Four plan-achromatic objective lenses and two sets of eyepieces provide eight unique magnifications ranging from 40X to 800X
  • Includes a 5MP USB 2.0 camera and specialized microscopy software for PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.