Zoro Homepage
This item is Discontinued.
Amscope IN200 Inverted Tissue Culture Trinocular Compound Microscope 40X-800X Magnification IN200TAB

IN200 Inverted Tissue Culture Trinocular Compound Microscope 40X-800X Magnification (Discontinued)

  • Mfr # IN200TAB
  • Zoro # G616349484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN200TAB
Zoro #
G616349484
UPC #
-
Country of Origin
China

Description

IN200 Series Inverted Tissue Culture Trinocular Compound Microscope 40X-800X Magnification. This brand new professional high power trinocular inverted microscope provides high quality crisp clear sharp images. It offers eleven magnification settings, 40X, 64X, 80X, 100X, 160X, 200X, 250X, 400X, 500X, 640X and 800X, allowing you to observe directly specimen in culture flasks and/or petri dishes. It comes with widefield plan optics, a 30 degree inclined 360 degree swiveling trinocular head that enables to add photographic or video capability. It is a perfect instrument for Clinics, Vets, Doctors and Students to view living biological tissue cultures in dishes and examine specimens in liquid from the bottom of containers. Features : High quality professional high power tissue culture microscope Fully coated optical system with high resolution Crystal clear sharp images High quality professional grade microscope Perfect for clinics, vets, doctors, researchers 30 degree inclined 360 degree swiveling sliding trinocular head Upright photo port for photographic/video capability Adapter for digital camera/video/camcorder attachments optional CCD camera with software for computer display optional Four DIN plan long working distance objectives Two sets of wide field eyepiece included Eleven magnification settings 40X, 64X, 80X, 100X, 160X, 200X, 250X, 400X, 500X, 640X and 800X Above-stage condenser with moving and focusing knobs and swing-out filters Stage moving-stop mechanism to protect slides and objectives Diopter adjustment on both oculars Top light house with filters Universal/standard photo port Spare bulb, fuse and dust cover Extra large 3-D double layer mechanical stage with stain resistant finish Low position coaxial stage movement control knobs Coaxial coarse & fine focusing with CA knob tension control Built-in halogen illumination system with variable brightness Dual side mounted focusing controls Four DIN achromatic coated objectives Full optical glass elements Precise ground glass lens All metal mechanical components Adjustable interpupillary distance Adjustable diopters on both oculars Rugged cast alloy frame and stand with stain resistant enamel finish Manufactured under ISO 9001 quality control standard Excellent Specifications : Nosepiece: quadruple Focusing range: 1-9/16" 40mm Interpupillary adjustment mechanisms: 2-3/16" - 3-0" 55 - 75mm Head: binocular anti-mould viewing head inclined at 30 degree Eyepiece: Plan WF10X 18mm field


  • The inverted format is ideal for cell cultures and larger specimen containers.
  • Four plan-achromatic objective lenses and three sets of eyepieces provide eleven unique magnifications ranging from 40X to 800X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.