Zoro Homepage

IN300 Infinity-corrected Inverted Biological Trinocular Compound Microscope 40X-1000X w/Phase-contr

  • Mfr # IN300TC-5MA

  • Zoro # G116352021


product price: $3,431.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN300TC-5MA
Zoro #
G116352021
UPC #
-
Country of Origin
China

Description

IN300 Series Infinity-corrected Inverted Biological Trinocular Compound Microscope 40X-1000X Magnification with Phase-contrast and 5MP USB 2.0 Camera. This is a brand new professional grade trinocular biological inverted microscope with heavy-duty 5MP USB2.0 digital camera. With super widefield long working distance Plan optics, it is designed for the applications involving in large vessels or samples in biology, microbiology, histology immunology and iatrology, etc. Allowing you to observe specimen in culture flasks, Petri dishes or other containers, it comes with long working distance Plan objectives, high quality phase contrast objectives, super widefield eyepieces, 45° inclined trinocular head, offering 40X, 100X, 200X, 250X, 400X, 500X 1000X magnification settings and phase contrast microscopy features. With a long working distance condenser and high-contrast phase contrast objectives, it provides high quality clear microscopy images of the cells in large container or vessels. The heavy-duty digital camera offers 5MP high resolution, compatible with Windows XP/Vista/7/8, Mac OS X and Linux. Capable of streaming live video, it provides full-screen displays and the best resolution your computer monitor can offer. With life-time free updates, the multifunctional user-friendly software included allows you to preview live images, record videos, capture still pictures, edit captures, or save them in BMP, TIFF, JPG, PICT, PTL and other formats very easily, as well as conduct length, angle, area, and other measurements. This inverted microscopy system is ideal for observing living cells in micro research laboratories. It is perfect model for universities, medical offices, epidemic prevention department and farming stock raising labs, etc. Features : An Affordable professional-grade tissue culture inverted microscope! Offering phase contrast features Perfect for clinics, vets, doctors and researchers to view living biological tissue cultures and examine specimens in liquid Seven magnification settings, 40X, 100X, 200X, 250X, 400X, 500X 1000X Large working distance bright field and phase contrast Plan objectives Two pairs of extreme widefield high-eyepoint eyepieces Fully coated optical system with high resolution Upright photo port for photographic/video capability Movable N.A. 0.3 condenser Diopter adjustment on ocular Extra large 3-D double layer mechanical stage with stain resistant finish Low position coaxial stage movement control knobs Coaxial coarse fi


  • The inverted format is a stable, ergonomic platform for cell cultures, multi-well plates, and larger specimen containers.
  • Four plan-achromatic objective lenses and two sets of eyepieces provide seven unique magnifications ranging from 40X to 1000X
  • Specialized 10X and 20X objective lenses are included for phase-contrast applications.
  • Includes a 5MP USB 2.0 camera and specialized microscopy software for PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.