IN300 Inverted Phase-Contrast Biological EPI-Fluorescent Trinocular Compound Microscope 40X-1000X w

  • Mfr # IN300TC-FL-12MBI3

  • Zoro # G316351893


product price:  $6,652.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN300TC-FL-12MBI3
Zoro #
G316351893
UPC #
-
Country of Origin
China

Description

IN300 Series Inverted Phase-Contrast Biological EPI-Fluorescent Trinocular Compound Microscope 40X-1000X Magnification with 30W Halogen and 12MP USB 3.0 C-mount Camera. The IN300T-FL is an inverted fluorescence microscope built for professional laboratories and universities focused on live-cell studies and a range of genetic research. It provides all of the necessary features for fluorescence, brightfield, and phase-contrast microscopy in an intuitive and economical design. Plan-fluor lenses provide a higher level of optical corrections and resolution for improved clarity. The Viewing Head The viewing head has a 45° incline and Siedentopf interpupillary adjustment for flexibility and comfort. Super-widefield optics provide a larger field-of-view so you can see more specimen at any magnification. For users with astigmatism or asymmetrical vision, the right ocular can be adjusted to fine-tune focus. The trinocular format provides a dedicated photo-port for mounting a microscopy camera for capturing photos or videos. The 23mm photo port is height-adjustable to match focus with the eyepieces. OpticsThe infinity-corrected optical system eliminates optical errors and ensures highly precise images. The quadruple objective turret provides instant access to 4 magnification levels. This allows you to efficiently move through magnifications from 40X to 400X. Additional 25X eyepieces expand the maximum magnification to 1000X with 7 unique levels. These high-quality lenses are semi-apochromatically corrected for superior optical corrections and transmittance, with planatic flat-field correction to provide edge-to-edge sharpness. The Stage The large stage can accommodate slides, multi-well plates, dishes, and short flasks. Two plates are supplied for the stages aperture, including glass and key-holed metal for varying light control. A large mechanical caliper can hold and position any of the sample templates for precision placement. Transmitted Illumination The transmitted illumination system uses a fixed-height, 30W incandescent light-source with integrated condenser, and slots for filters and a phase-annulus board. The annulus board provides two centerable phase-contrast annuli, as well as an open setting which can be used with colored filters for band-isolation or color-correction. Phase Contrast The 10X and 20X objective lenses are equipped with phase rings for phase-contrast observation. By sliding the provided phase-annulus board into the overhead lamp, the t


  • 40X to 1000X expanded magnification range using a quadruple lens turret and additional 25X eyepieces for seven unique settings.
  • An inverted epi-fluorescence microscope with blue and green excitation blocks and a high-power HBO arc-lamp for broad-spectrum coverage.
  • The inverted format is a stable, ergonomic platform for cell cultures, multi-well plates, and larger specimen containers.
  • The infinity-corrected optical system ensures high-quality, high-resolution images.
  • Specialized 10X and 20X objective lenses are included for phase-contrast applications.
  • The trinocular photo port provides a dedicated interface for mounting a camera.
  • Monitor and capture photos and videos with the included sensitive 12MP USB 3.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.