IN300 Inverted Phase-Contrast Biological EPI-Fluorescent Trinocular Compound Microscope 40X-600X w/

  • Mfr # IN300TA-FL-2MBI3

  • Zoro # G316350209


product price:  $6,426.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN300TA-FL-2MBI3
Zoro #
G316350209
UPC #
-
Country of Origin
China

Description

IN300 Series Inverted Phase-Contrast Biological EPI-Fluorescent Trinocular Compound Microscope 40X-600X Magnification with 30W Halogen and 2MP USB 3.0 C-mount Camera. The IN300T-FL is an inverted fluorescence microscope built for professional laboratories and universities focused on live-cell studies and a range of genetic research. It provides all of the necessary features for fluorescence, brightfield, and phase-contrast microscopy in an intuitive and economical design. Plan-fluor lenses provide a higher level of optical corrections and resolution for improved clarity. The Viewing Head The viewing head has a 45° incline and Siedentopf interpupillary adjustment for flexibility and comfort. Super-widefield optics provide a larger field-of-view so you can see more specimen at any magnification. For users with astigmatism or asymmetrical vision, the right ocular can be adjusted to fine-tune focus. The trinocular format provides a dedicated photo-port for mounting a microscopy camera for capturing photos or videos. The 23mm photo port is height-adjustable to match focus with the eyepieces. OpticsThe infinity-corrected optical system eliminates optical errors and ensures highly precise images. The quadruple objective turret provides instant access to 4 magnification levels. This allows you to efficiently move through magnifications from 40X to 400X. Additional 15X eyepieces expand the maximum magnification to 600X with 8 unique levels. These high-quality lenses are semi-apochromatically corrected for superior optical corrections and transmittance, with planatic flat-field correction to provide edge-to-edge sharpness. The Stage The large stage can accommodate slides, multi-well plates, dishes, and short flasks. Two plates are supplied for the stages aperture, including glass and key-holed metal for varying light control. A large mechanical caliper can hold and position any of the sample templates for precision placement. Transmitted Illumination The transmitted illumination system uses a fixed-height, 30W incandescent light-source with integrated condenser, and slots for filters and a phase-annulus board. The annulus board provides two centerable phase-contrast annuli, as well as an open setting which can be used with colored filters for band-isolation or color-correction. Phase Contrast The 10X and 20X objective lenses are equipped with phase rings for phase-contrast observation. By sliding the provided phase-annulus board into the overhead lamp, the tran


  • 40X to 600X expanded magnification range using a quadruple lens turret and additional 15X eyepieces for eight unique settings.
  • An inverted epi-fluorescence microscope with blue and green excitation blocks and a high-power HBO arc-lamp for broad-spectrum coverage.
  • The inverted format is a stable, ergonomic platform for cell cultures, multi-well plates, and larger specimen containers.
  • The infinity-corrected optical system ensures high-quality, high-resolution images.
  • Specialized 10X and 20X objective lenses are included for phase-contrast applications.
  • The trinocular photo port provides a dedicated interface for mounting a camera.
  • Monitor and capture photos and videos with the included ultra-sensitive 2MP USB 3.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.