
IN330 Inverted Infinity-Corrected Phase-Contrast Biological Trinocular Compound Microscope 40X-1000
Mfr # IN330TC
Zoro # G816354172
Specifications
Product Information
Description
IN330 Series Inverted Infinity-Corrected Phase-Contrast Biological Trinocular Compound Microscope 40X-1000X Magnification. The IN330T is an inverted, infinity-corrected compound microscope designed for biological applications. With 10X and 25X high-eyepoint, extreme-wide-field eyepieces, and four objective lenses 4X, 10X, 20X, 40X, the microscope offers seven magnifications: 40X, 100X, 200X, 250X, 400X, 500X, and 1000X. The inverted format, large stage, and assortment of specimen-holders make this an ideal microscope for cell-cultures and multiple samples. The mechanical stage controls allow for easy observation of large samples, or multiwell plates. The 30-degree inclided head with Siedentopf adjusters provides a comfortable viewing platform. The overhead illuminator can utilize color filters 3 included, and a phase-contrast annulus board for use with the 10X and 20X phase-contrast objective lenses. Intensity is controlled by an easy-to-reach, front-mounted dial. The addition of a trinocular photo-port adds extra convenience, allowing for permanent mounting of an imaging system with vertical stability. Specifications: Optical System: infinity-corrected Head Viewing Angle: 30 degrees inclined Interpupillary Distance: 48-75mm Eyepieces: high-eyepoint, extreme wide-field 10X, 25X Nosepiece: quintuple sub-stage Objective Lenses: Plan 1.2mm glass-thickness 4X, 10XPh, 20XPh, 40X Condenser: NA 0.3 LWD Stage Dimensions: 160mm x 250mm Mechanical Stage Control: X-Y coaxial Mechanical Stage Range: 120mm x 78mm Focusing Control: coaxial coarse/fine objective-movement Illumination: 30W halogen Filters: 45mm blue, green, frosted Photo Tube: 23mm adjustable-height Contents: One inverted microscope body One mechanical stage One stage extension One halogen lamp One lamp condenser One phase-contrast annulus board Three filters: blue, green, frosted One trinocular head One photo port One pair WF10X eyepieces One pair WF25X eyepieces Four objectives: 4X, 10X, 20X, 40X One glass stage plate One 35mm Petri dish holder One 54mm slide holder One Terasaki plate holder Two fuses One spare bulb One AC cord One dust cover One tension-adjustment wrench
- The inverted format is a stable, ergonomic platform for cell cultures, multi-well plates, and larger specimen containers.
- Four plan-achromatic objective lenses and two sets of eyepieces provide seven unique magnifications ranging from 40X to 1000X
- The infinity-corrected optical system eliminates certain optical errors when using filters and other in-line components, ensuring highly-precise images.
- Specialized 10X and 20X objective lenses are included for phase-contrast applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.