Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IN330 Inverted Infinity-Corrected Phase-Contrast Biological Trinocular Compound Microscope 40X-400X

  • Mfr # IN330T-M

  • Zoro # G316352951


product price: $3,839.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN330T-M
Zoro #
G316352951
UPC #
-
Country of Origin
China

Description

IN330 Series Inverted Infinity-Corrected Phase-Contrast Biological Trinocular Compound Microscope 40X-400X Magnification with 1.3MP USB 2.0 C-mount Camera. The IN330T provides high-resolution, infinity-corrected optics and an inverted illumination system in a stable, ergonomic design for observing cell cultures and other biological and chemical specimens in brightfield and phase-contrast. The inverted form accommodates larger specimen containers, with multiple specimen templates and mechanical stage controls to improve workflow. High-resolution optics and phase-contrast capability maximize contrast and clarity to ensure high quality images. The Viewing Head The viewing head has a 30° incline and Siedentopf interpupillary adjustment for flexibility and comfort. Super-widefield optics provide a larger field-of-view so you can see more specimen at any magnification. For users with astigmatism or asymmetrical vision, the left ocular is equipped with a diopter to adjust its focus. The switched trinocular port provides a dedicated mount for a camera to record photos or videos, and is height-adjustable to match focus with the eyepieces. The port uses our 23mm YX-type interchangeable interface which can be replaced with an optional C-mount adapter. OpticsThe quintuple objective turret provides instant access to 4 magnification levels with one open port for expansion. This allows you to efficiently move through magnifications. These high-quality lenses are achromatically corrected for superior optical corrections and transmittance, with planatic flat-field correction to provide edge-to-edge sharpness. The Stage The large stage can accommodate slides, multi-well plates, dishes, and short flasks. Two plates are supplied for the stages aperture, including glass and key-holed metal for varying light control. A large mechanical caliper can hold and position any of the sample templates for precision placement. Transmitted Illumination The transmitted illumination system uses a fixed-height, 30W incandescent light-source with integrated condenser, and slots for filters and a phase-annulus board. The annulus board provides two centerable phase-contrast annuli, as well as an open setting which can be used with colored filters for band-isolation or color-correction. Phase Contrast The 10X and 20X objective lenses are equipped with phase rings for phase-contrast observation. By sliding the provided phase-annulus board into the overhead lamp, the transmitted lighting is q


  • 40X to 400X magnification range using a quadruple lens turret for four unique settings.
  • The inverted format is a stable, ergonomic platform for cell cultures, multi-well plates, and larger specimen containers.
  • The infinity-corrected optical system eliminates certain optical errors when using filters and other in-line components, ensuring highly-precise images.
  • Specialized 10X and 20X objective lenses are included for phase-contrast applications.
  • The trinocular photo port provides a dedicated mount for a camera.
  • Monitor and capture photos and videos with the included 1.3MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.