Zoro Homepage
This item is Discontinued.
Amscope IN400 Inverted Infinity-Corrected Brightfield and Phase-Contrast Biological Trinocular Compound Mic IN400TA-3M

IN400 Inverted Infinity-Corrected Brightfield and Phase-Contrast Biological Trinocular Compound Mic (Discontinued)

  • Mfr # IN400TA-3M
  • Zoro # G116355558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN400TA-3M
Zoro #
G116355558
UPC #
-
Country of Origin
China

Description

IN400 Series Inverted Infinity-Corrected Brightfield and Phase-Contrast Biological Trinocular Compound Microscope 40X-900X Magnification with 30W Halogen, Quintuple Head and 3MP USB 2.0 C-mount Camera. This is a brand new professional inverted trinocular phase contrast microscope with 3MP digital camera offering crystal clear high quality images and advanced features. The microscope comes with CSIS infinity chromatic correction optical system, 45 degree inclined Gemel type of trinocular head, high eye-point Plan eyepieces, Plan and Infinity long working distance Achromatic and phase contrast objectives. It provides nine bright field magnification settings, 40X, 60X, 100X, 150X, 200X, 300X, 400X, 600X & 900X, and six phase contrast powers, 100X, 150X, 200X, 300X, 400X & 600X. It has a advanced adopted 30 watt halogen illumination system for 90-240 voltage power supplies, a coaxial coarse and fine focusing system, and a movable condenser. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This microscopy package is a perfect instrument for clinics, vets and doctors to view living biological tissue cultures in dishes and examine specimens in liquid from the bottom of containers. Features :A high quality professional phase contrast tissue culture microscope with 3MP digital image system!A research-grade inverted microscopy system!Perfect for clinics, vets, doctors and researchers to view living biological tissue cultures and examine specimens in liquidNine brightfield magnification settings, 40X, 60X, 100X, 150X, 200X, 300X, 400X, 600X 900XSix phase contrast magnification settings, 100X, 150X, 200X, 300X, 400X 600XEight high quality bright field and phase contrast objectivesTwo pairs of high eye-point PLAN eyepiecesPLAN and INFINITY long working distance achromatic objectives: LWD PL4X, 10X, 20X, 40X 60XPLAN and INFINITY long working distance phase contrast objectives: LWD PH10X, 20X 40XCSIS infinity chromatic correction optical systemGemel type of trinocula


  • 40X to 900X expanded magnification range using a reversed quintuple lens turret and additional 15X eyepieces for nine unique settings.
  • A relatively compact inverted microscope with brightfield and phase-contrast for transmitted-light applications.
  • The inverted format is a stable, ergonomic platform for cell cultures, multi-well plates, and larger specimen containers.
  • The fixed-height overhead illuminator can be quickly switched from brightfield to phase-contrast using the 3-position annulus board.
  • The infinity-corrected optical system ensures high-quality, high-resolution images.
  • Specialized 10X, 20X, and 40X objective lenses are included for phase-contrast applications.
  • The trinocular photo port provides a dedicated interface for mounting a camera.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.