Zoro Homepage
This item is Discontinued.
Amscope IN400 Inverted Infinity-Corrected Brightfield and Phase-Contrast Biological Trinocular Compound Mic IN400TB

IN400 Inverted Infinity-Corrected Brightfield and Phase-Contrast Biological Trinocular Compound Mic (Discontinued)

  • Mfr # IN400TB
  • Zoro # G316355518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN400TB
Zoro #
G316355518
UPC #
-
Country of Origin
China

Description

IN400 Series Inverted Infinity-Corrected Brightfield and Phase-Contrast Biological Trinocular Compound Microscope 40X-1200X Magnification with 30W Halogen, Quintuple Head. The IN400T provides high-resolution optics and an inverted illumination system in a stable, ergonomic design for observing cell cultures and other biological and chemical specimens in brightfield and phase-contrast. The inverted form accommodates larger specimen containers, with multiple specimen templates and mechanical stage controls to improve workflow. High-resolution, infinity-corrected optics and phase-contrast capability maximize contrast and clarity to ensure high quality images. The Viewing Head The viewing head has a 45° incline and Siedentopf interpupillary adjustment for flexibility and comfort. Super-widefield optics provide a larger field-of-view so you can see more specimen at any magnification. For users with astigmatism or asymmetrical vision, the left ocular can be adjusted to fine-tune focus. The trinocular format provides a dedicated photo-port for mounting a microscopy camera for capturing photos or videos. A sliding shutter isolates the light path when using a camera, avoiding stray light from the oculars during fluorescence imaging. The photo port is designed to work with 23mm reduction lenses for optimized field-of-view, and is height-adjustable to match focus with the eyepieces. OpticsThe infinity-corrected optical system eliminates optical errors and ensures highly precise images. The quintuple objective turret provides instant access to 5 magnification levels. This allows you to efficiently move through magnifications from 40X to 600X. Additional 20X eyepieces expand the maximum magnification to 1200X with 8 unique levels. These high-quality lenses are achromatically corrected to improve resolution and color accuracy, with planatic flat-field correction to provide edge-to-edge sharpness. The Stage The large stage can accommodate slides, multi-well plates, dishes, and short flasks thanks to a number of included stage templates. Two plates are supplied for the stages aperture, including glass and key-holed metal for varying light control. A large mechanical caliper can hold and position any of the sample templates for precision placement. An extension is provided for an additional 70mm width when needed. Transmitted Illumination The transmitted illumination system uses a fixed-height, 30W incandescent light-source with integrated condenser, and slots for fil


  • 40X to 1200X expanded magnification range using a reversed quintuple lens turret and additional 20X eyepieces for eight unique settings.
  • A relatively compact inverted microscope with brightfield and phase-contrast for transmitted-light applications.
  • The inverted format is a stable, ergonomic platform for cell cultures, multi-well plates, and larger specimen containers.
  • The fixed-height overhead illuminator can be quickly switched from brightfield to phase-contrast using the 3-position annulus board.
  • The infinity-corrected optical system ensures high-quality, high-resolution images.
  • Specialized 10X, 20X, and 40X objective lenses are included for phase-contrast applications.
  • The trinocular photo port provides a dedicated interface for mounting a camera.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.