Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amscope IN480 Inverted Infinity-corrected Phase-contrast Fluorescence Trinocular Compound Microscope 40X-90 IN480TA-FL-5MF

IN480 Inverted Infinity-corrected Phase-contrast Fluorescence Trinocular Compound Microscope 40X-90 (Discontinued)

  • Mfr # IN480TA-FL-5MF
  • Zoro # G316357086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN480TA-FL-5MF
Zoro #
G316357086
UPC #
-
Country of Origin
China

Description

IN480 Series Inverted Infinity-corrected Phase-contrast Fluorescence Trinocular Compound Microscope 40X-900X Magnification with Koehler Illumination and 5MP CCD Camera. This is a brand new professional inverted trinocular phase contrast fluorescence microscope with 5MP CCD fluorescent image system, offering crystal clear high quality images and advanced features. The microscope comes with a complete fluorescence kit, color corrected infinity optical system, and super large working distance condenser. Its high eye-point PLAN eyepieces, infinity large working distance Achromatic and phase contrast PLAN objectives provide nine brightfield magnification powers, 40X, 60X, 100X, 150X, 200X, 300X, 400X, 600X & 900X, and six phase contrast settings, 100X, 150X, 200X, 300X, 400X & 600X. It has a advanced adopted 30 watt Kohler illumination system designed for 90-240V wide voltage power supply. The highly-sensitive 5MP digital camera captures low-light still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac, there is a lite version with limited processing features. This microscopy package is a perfect instrument for professional laboratory applications including observing tissue cultures in dishes and examining specimens in glass containers. Features: A high quality professional phase contrast tissue culture microscope! A research-grade inverted microscopy system! Nine brightfield magnification settings, 40X, 60X, 100X, 150X, 200X, 300X, 400X, 600X & 900X Six phase contrast magnification powers, 100X, 150X, 200X, 300X, 400X & 600X Eight high quality bright field and phase contrast objectives Two pairs of high eye-point PLAN eyepieces Color corrected infinity optical system CSIS Gemel type of trinocular head, 45 degree inclined Fully coated optical system with high resolution Crystal clear sharp images Adopt 90-240V halogen illumination system Upright photo port for photographic/video capability Movable N.A. 0.3 condenser Adjustable phase center Above-stage condenser with moving and focusing knobs and swing-out filters Stage moving-stop mechanism to protect slide


  • Designed for fluorescence microscopy, this microscope uses a high-power arc-lamp to cover a wide excitation range.
  • The inverted format is a stable, ergonomic platform for cell cultures, multi-well plates, and larger specimen containers.
  • Five plan-achromatic objective lenses and two sets of eyepieces provide nine unique magnifications ranging from 40X to 900X
  • The infinity-corrected optical system eliminates certain optical errors when using filters and other in-line components, ensuring highly-precise images.
  • Specialized 10X, 20X, and 40X objective lenses are included for phase-contrast applications, further improved by the fully-customizable Koehler illumination system.
  • Includes a highly-sensitive 5MP color CCD camera and specialized microscopy software for PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.