Zoro Homepage

IN480 Inverted Infinity-corrected Phase-contrast Trinocular Compound Microscope 40X-1500X w/Koehler

  • Mfr # IN480TC-FL-BWF

  • Zoro # G516358647


product price: $14,051.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN480TC-FL-BWF
Zoro #
G516358647
UPC #
-
Country of Origin
China

Description

IN480 Series Inverted Infinity-corrected Phase-contrast Trinocular Compound Microscope 40X-1500X Magnification with Koehler Illumination and 1.4MP Monochrome CCD Camera. The IN480T-FL provides high-resolution optics and a versatile dual-illumination system with Koehler transmitted lighting for brightfield and phase-contrast, and wide-spectrum episcopic lighting for fluorescence. The stable and ergonomic inverted form accommodates larger specimen containers, with multiple specimen templates and mechanical stage controls to improve workflow. The viewing head has a 45° incline and Siedentopf interpupillary adjustment for flexibility and comfort. The trinocular format provides a dedicated photo-port for mounting a microscopy camera for capturing photos or videos. A sliding shutter isolates the light path when using a camera, avoiding stray light from the oculars during fluorescence imaging. The infinity-corrected optical system eliminates optical errors when using filters and other in-line components, ensuring highly-precise images. Five brightfield objective lenses and two sets of eyepieces provide a wide magnification range from 40X to 1500X, with plan-achromatic corrections for high resolution, accurate colors, and edge-to-edge sharpness. Additionally, three phase-ring equipped objective lenses can be used for phase-contrast observation. A 100W mercury-vapor episcopic illuminator provides wide-spectrum lighting for fluorescence excitation. Two filter blocks can be mounted and alternated during observation. Blue and green excitation blocks are included to cover a wide range of common fluorophores. The Koehler transmitted illumination system consists of a centerable 30W halogen lamp, a field lens with iris, and a centerable, height-adjustable condenser with iris. The ability to center the lamp and condenser, along with the field and aperture diaphragms, allow for highly-efficient, optimized illumination for maximum resolution. Along with height adjustment, the condenser can be swung out of the light path. A slide-in annulus board provides two centerable phase-contrast annuli, as well as an open setting which can be used with colored filters for band-isolation or color-correction. The 1.4MP monochrome CCD camera provides extremely high sensitivity with active Peltier cooling system designed to prevent noise from excess heat. rolled, low-light imaging solution which is ideal for long-exposure fluorescence microscopy. The camera captures still images and vid


  • Designed for fluorescence microscopy, this microscope uses a high-power arc-lamp to cover a wide excitation range.
  • The inverted format is a stable, ergonomic platform for cell cultures, multi-well plates, and larger specimen containers.
  • Five plan-achromatic objective lenses and two sets of eyepieces provide nine unique magnifications ranging from 40X to 1500X
  • The infinity-corrected optical system eliminates certain optical errors when using filters and other in-line components, ensuring highly-precise images.
  • Specialized 10X, 20X, and 40X objective lenses are included for phase-contrast applications, further improved by the fully-customizable Koehler illumination system.
  • Includes a highly-sensitive 1.4MP monochrome CCD USB 2.0 camera with active cooling, and specialized microscopy software for PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.