Zoro Homepage

IN480 Inverted Infinity-corrected Phase-contrast Trinocular Compound Microscope 40X-1500X w/Koehler

  • Mfr # IN480TC-HD18-HDM

  • Zoro # G716359352


product price: $7,119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN480TC-HD18-HDM
Zoro #
G716359352
UPC #
-
Country of Origin
China

Description

IN480 Series Inverted Infinity-corrected Phase-contrast Trinocular Compound Microscope 40X-1500X Magnification with Koehler Illumination and 11.6in 60fps Real-time Imaging system. This is a feature-packed, research-grade, infinity-corrected inverted-microscope with a digital imaging-system. Key features include Koehler illumination and multiple phase-contrast settings. The inverted format allows for observation of liquid and irregular samples or containers, such as Terasaki plates and Petri dishes. Some of the most common uses are viewing cell and bacteria cultures, as well as aquatic microorganisms. A removable mechanical-stage with Terasaki and Petri inserts provides easy movement of specimens. The infinity-corrected optical-system includes a five-lens turret, and five bright-field, and three phase-contrast long-working-distance objective-lenses with plan field-correction and achromatic color-correction. The extreme-wide-field eyepieces include 10X with plan field-correction, and 25X, resulting in an overall magnification range of 40-1500X. The Siedentopf head features compensation-free interpupillary-adjustment, as well as dioptric adjustment. The trinocular photo-port provides a stable platform for mounting an imaging-system without the need to remove an eyepiece. The photo-port works concurrently with both eyepieces, so there is no interruption to binocular viewing. The digital imaging-system provides real-time 1080p video on an 11.6" LCD monitor at up to 60fps. Designed primarily for standalone use, the system's internal software is controlled via the included USB mouse. Photos and video can be captured, and stored on the built-in Secure Digital drive. The camera can also be connected to a Windows PC via USB, allowing for software-control with a range of editing and measuring tools. The Koehler illumination system consists of a centerable 30W halogen lamp, a field lens with iris, and a centerable, height-adjustable 0.3 NA condenser with iris. The ability to center the lamp and condenser, along with the field and aperture diaphragms, allows for highly-efficient, optimized illumination for maximum resolution. A slide-in annulus-board provides two centerable phase-contrast annuli, as well as an open setting which can be used with colored filters for band-isolation or color-correction. The 90-240V wide-voltage electrical system allows this microscope to be used in various parts of the world. Features: A research-grade, infinity-corrected inverted micro


  • The inverted format is a stable, ergonomic platform for cell cultures, multi-well plates, and larger specimen containers.
  • Five plan-achromatic objective lenses and two sets of eyepieces provide nine unique magnifications ranging from 40X to 1500X
  • The infinity-corrected optical system eliminates certain optical errors when using filters and other in-line components, ensuring highly-precise images.
  • Specialized 10X, 20X, and 40X objective lenses are included for phase-contrast applications, further improved by the fully-customizable Koehler illumination system.
  • Includes a 1080p camera with 11.6" monitor for real-time viewing. The camera can record photos and videos to SD media without the need for a computer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.