Zoro Homepage

IN480 Inverted Infinity-Corrected Phase-Contrast Trinocular Compound Microscope 40X-1500X w/Kohler

  • Mfr # IN480TC-20MBI3

  • Zoro # G716357969


product price: $6,417.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN480TC-20MBI3
Zoro #
G716357969
UPC #
-
Country of Origin
China

Description

IN480 Series Inverted Infinity-Corrected Phase-Contrast Trinocular Compound Microscope 40X-1500X Magnification with Kohler Illumination and 20MP Back-illuminated CMOS USB 3.0 Camera. The IN480T provides high-resolution optics and a versatile illumination system in a stable, ergonomic design for observing cell cultures and other biological and chemical specimens. The inverted form accommodates larger specimen containers, with multiple specimen templates and mechanical stage controls to improve workflow. High-resolution optics and phase-contrast capability maximize contrast and clarity to ensure high quality images. The viewing head has a 45° incline and Siedentopf interpupillary adjustment for flexibility and comfort. The trinocular format provides a dedicated photo-port for mounting a microscopy camera for capturing photos or videos. The infinity-corrected optical system eliminates optical errors when using filters and other in-line components, ensuring highly-precise images. Five brightfield objective lenses and two sets of eyepieces provide a wide magnification range from 40X to 1500X, with plan-achromatic corrections for high resolution, accurate colors, and edge-to-edge sharpness. Additionally, three phase-ring equipped objective lenses can be used for phase-contrast observation. The Koehler transmitted illumination system consists of a centerable 30W halogen lamp, a field lens with iris, and a centerable, height-adjustable condenser with iris. The ability to center the lamp and condenser, along with the field and aperture diaphragms, allow for highly-efficient, optimized illumination for maximum resolution. Along with height adjustment, the condenser can be swung out of the light path. A slide-in annulus board provides two centerable phase-contrast annuli, as well as an open setting which can be used with colored filters for band-isolation or color-correction. The 20MP USB 3.0 digital camera captures still images and video, and allows you to view a live stream on your PC. The image sensor uses back-illuminated CMOS technology and a larger 1" optical format for improved light absorption and noise suppression. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video


  • The inverted format is a stable, ergonomic platform for cell cultures, multi-well plates, and larger specimen containers.
  • Five plan-achromatic objective lenses and two sets of eyepieces provide nine unique magnifications ranging from 40X to 1500X
  • The infinity-corrected optical system eliminates certain optical errors when using filters and other in-line components, ensuring highly-precise images.
  • Specialized 10X, 20X, and 40X objective lenses are included for phase-contrast applications, further improved by the fully-customizable Koehler illumination system.
  • Includes a 20MP USB 3.0 camera with back-illuminated CMOS technology and specialized microscopy software for PC, Mac, and Linux

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.