Zoro Homepage

IN480 Inverted Infinity-Corrected Phase-Contrast Trinocular Compound Microscope 40X-900X w/Kohler I

  • Mfr # IN480TA-3MBI3

  • Zoro # G316356478


product price: $5,942.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN480TA-3MBI3
Zoro #
G316356478
UPC #
-
Country of Origin
China

Description

IN480 Series Inverted Infinity-Corrected Phase-Contrast Trinocular Compound Microscope 40X-900X Magnification with Kohler Illumination and 3.1MP Back-illuminated CMOS USB 3.0 Camera. The IN480T provides high-resolution optics and a versatile inverted Koehler illumination system in a stable, ergonomic design for observing cell cultures and other biological and chemical specimens in brightfield and phase-contrast. The inverted form accommodates larger specimen containers, with multiple specimen templates and mechanical stage controls to improve workflow. High-resolution optics and phase-contrast capability maximize contrast and clarity to ensure high quality images. The advanced Koehler illumination system provides centering and aperture controls, as well as a swing-out condenser-holder to fully optimize the lighting for any scenario. The Viewing Head The viewing head has a 45° incline and Siedentopf interpupillary adjustment for flexibility and comfort. Super-widefield optics provide a larger field-of-view so you can see more specimen at any magnification. For users with astigmatism or asymmetrical vision, the left ocular can be adjusted to fine-tune focus. The trinocular format provides a dedicated photo-port for mounting a microscopy camera for capturing photos or videos. A sliding shutter isolates the light path when using a camera, avoiding stray light from the oculars during fluorescence imaging. The 23mm photo port is height-adjustable to match focus with the eyepieces, and can be replaced with an optional CX series C-mount port which have built-in reduction, and can directly interface with C-mount cameras. OpticsThe infinity-corrected optical system eliminates optical errors and ensures highly precise images. The quintuple objective turret provides instant access to 5 magnification levels. This allows you to efficiently move through magnifications from 40X to 600X. Additional 15X eyepieces expand the maximum magnification to 900X with 9 unique levels. These high-quality lenses are achromatically corrected to improve resolution and color accuracy, with planatic flat-field correction to provide edge-to-edge sharpness. The Stage The large stage can accommodate slides, multi-well plates, dishes, and short flasks thanks to a number of included stage templates. Two plates are supplied for the stages aperture, including glass and key-holed metal for varying light control. A large mechanical caliper can hold and position any of the sample templates fo


  • 40X to 900X expanded magnification range using a reversed quintuple lens turret and additional 15X eyepieces for nine unique settings.
  • A high performance inverted microscope with brightfield and phase-contrast for transmitted-light applications.
  • The inverted format is a stable, ergonomic platform for cell cultures, multi-well plates, and larger specimen containers.
  • The swing-out condenser holder can make room for larger specimen holders
  • The infinity-corrected optical system ensures high-quality, high-resolution images.
  • Specialized 10X, 20X, and 40X objective lenses are included for phase-contrast applications, further improved by the fully-customizable Koehler illumination system.
  • The trinocular photo port provides a dedicated interface for mounting a camera.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.