
IN480 Inverted Infinity-Corrected Phase-Contrast Trinocular Compound Microscope 40X-900X w/Kohler I
Mfr # IN480TA
Zoro # G516356537
Specifications
Product Information
Description
IN480 Series Inverted Infinity-Corrected Phase-Contrast Trinocular Compound Microscope 40X-900X Magnification with Kohler Illumination. The IN480T provides high-resolution optics and a versatile illumination system in a stable, ergonomic design for observing cell cultures and other biological and chemical specimens. The inverted form accommodates larger specimen containers, with multiple specimen templates and mechanical stage controls to improve workflow. High-resolution optics and phase-contrast capability maximize contrast and clarity to ensure high quality images. The viewing head has a 45° incline and Siedentopf interpupillary adjustment for flexibility and comfort. The trinocular format provides a dedicated photo-port for mounting a microscopy camera for capturing photos or videos. The infinity-corrected optical system eliminates optical errors when using filters and other in-line components, ensuring highly-precise images. Five brightfield objective lenses and two sets of eyepieces provide a wide magnification range from 40X to 900X, with plan-achromatic corrections for high resolution, accurate colors, and edge-to-edge sharpness. Additionally, three phase-ring equipped objective lenses can be used for phase-contrast observation. The Koehler transmitted illumination system consists of a centerable 30W halogen lamp, a field lens with iris, and a centerable, height-adjustable condenser with iris. The ability to center the lamp and condenser, along with the field and aperture diaphragms, allow for highly-efficient, optimized illumination for maximum resolution. Along with height adjustment, the condenser can be swung out of the light path. A slide-in annulus board provides two centerable phase-contrast annuli, as well as an open setting which can be used with colored filters for band-isolation or color-correction. This microscope operates on 90-240V wide-band voltage for use in multiple international regions. Specifications Optical System Infinity-corrected Head Trinocular, 45° incline Interpupillary Adjustment Siedentopf compensation-free gemel, 50mm-76mm Ocular Diameter 30mm Eyepieces 10X FN22mm plan wide-field, 15X wide-field Photo-port CX-type height-adjustable, 23mm tube Objective Turret quintuple Focusing System Focus AdjustmentCoaxial Coarse/Fine, adjustable tension Fine Division0.002mm Coarse Stroke38mm Fine Stroke0.2mm Stage fixed-height, mechanical X-Y translation Stage Dimensions 160mm x 250mmstage extension: 70mm x 180mm Stage X-Y T
- The inverted format is a stable, ergonomic platform for cell cultures, multi-well plates, and larger specimen containers.
- Five plan-achromatic objective lenses and two sets of eyepieces provide nine unique magnifications ranging from 40X to 900X
- The infinity-corrected optical system eliminates certain optical errors when using filters and other in-line components, ensuring highly-precise images.
- Specialized 10X, 20X, and 40X objective lenses are included for phase-contrast applications, further improved by the fully-customizable Koehler illumination system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.