Zoro Homepage

Infinity-corrected Phase-Contrast Kit with Turret Condenser and Plan Objectives for 670 Microscopes

  • Mfr # PCT670-INF

  • Zoro # G116351550


product price: $1,112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCT670-INF
Zoro #
G116351550
UPC #
-
Country of Origin
China

Description

Infinity-corrected Phase-Contrast Kit with Turret Condenser and Plan Objectives for 670 Series Microscopes. The PCT670-INF is an all-encompassing solution for your lighting techniques, including brightfield, darkfield, and phase contrast. Designed for the T670, T750, and FM820T series microscopes, this kit provides all of the tools necessary for use with phase contrast, darkfield, and brightfield. Phase contrast is used to reveal detail in indistinct objects, such as unstained cells and microorganisms that would otherwise appear invisible. By using a combination of specialized objective lenses and a modified light condenser, these invisible objects can be visualized by manipulating variations in phase. Darkfield is a simpler method for inreasing contrast in hard-to-see specimens. Although it does not provide as much detail as phase contrast, it produces a more extreme level of contrast which is especially useful for certain applications such as cell counts. The turret condenser not only provides the annuli needed for phase contrast, but also brightfield and darkfield settings. This versatility makes life a lot easier by allowing you to switch between lighting methods by simply rotating a dial. The turret has two centering dials for proper alignment of phase-contrast and darkfield settings. A telescopic centering eyepiece is also included for precise alignment, guaranteeing optimal results. For monochromatic viewing, a green filter is provided to limit light to the central portion of the spectrum. Four plan-achromatic objective lenses are included, each equipped with a phase ring. These provide sharp, high-contrast images at magnifications from 10X to 100X. Condenser Compatibility Condenser Mount Front mount Mounting Diameter 37mm Model Compatibility T670, T670Q-PL, T750, FM820T Condenser Specifications Condenser Type Turret design with phase contrast, darkfield, brightfield Numerical Aperture 1.25 Immersion Medium oil Centerable Yes Phase Contrast 10X/20X, 40X, 100X Objective Lenses Compatibility Optical System Infinity-corrected Mounting Thread RMS 20.32mm Parfocal Distance 45mm Objective Lenses Magnification Corrections NA Cover-glass Thickness Immersion Medium 10X Plan-achromaticPhase contrast 0.25 0.17mm - 20X Plan-achromaticPhase contrast 0.40 0.17mm - 40X Plan-achromaticPhase contrast 0.65 0.17mm - 100X Plan-achromaticPhase contrast 1.25 0.17mm oil Telescoping Eyepiece Compatibility Ocular Mount 23mm**requires optional AD-30305 sizing adapter for 30


  • Designed for the T670, T750, and FM820T series microscopes, this kit provides all of the tools necessary for use with phase contrast, darkfield, and brightfield.
  • Phase contrast is used to reveal detail in indistinct objects, such as unstained cells and microorganisms that would otherwise appear invisible.
  • The turret design eliminates need for multiple condensers, and it makes changing lighting techniques extremely easy.
  • Four infinity-corrected, plan-achromatic phase-contrast objective lenses are included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.