Zoro Homepage

Infinity-corrected Phase-Contrast Kit w/Turret Condenser and Plan Objectives for T800 and B800 Micr

  • Mfr # PCT800-INF

  • Zoro # G316351602


product price: $1,615.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCT800-INF
Zoro #
G316351602
UPC #
-
Country of Origin
China

Description

Infinity-corrected Phase-Contrast Kit with Turret Condenser and Plan Objectives for T800 and B800 Microscopes. The PCT800-INF is a versatile upgrade for the B800, T800, and T800-FLLED compound microscopes. It provides all of the tools necessary for use with phase contrast and brightfield. Phase contrast is used to reveal detail in indistinct objects, such as unstained cells and microorganisms that would otherwise appear invisible. By using a combination of specialized objective lenses and a modified light condenser, these invisible objects can be visualized by manipulating variations in phase. This contrast method provides far more detail than darkfield. The turret condenser not only provides the annuli needed for phase contrast, but also for brightfield. This versatility makes life a lot easier by allowing you to switch between lighting methods by simply rotating a dial. The turret has two centering screws for proper alignment of phase-contrast settings. A telescopic centering eyepiece is also included for precise alignment, guaranteeing optimal results. For monochromatic viewing, a green filter is provided to limit light to the central portion of the spectrum. Four plan-achromatic objective lenses are included, each equipped with a phase ring. These provide sharp, high-contrast images at magnifications from 10X to 100X. Condenser Compatibility Condenser Mount Front mount Model Compatibility B800, T800, T800-FLLED Condenser Specifications Condenser Type Turret design with phase contrast and brightfield Numerical Aperture 1.25 Working Distance 0.03mm-0.4mm Immersion Medium oil Centerable Yes Annulus Settings BF, 10X, 20X, 40X, 100X Objective Lenses Compatibility Optical System Infinity-corrected Phase-Contrast Type Positive Mounting Thread RMS 20.32mm Parfocal Distance 45mm Objective Lenses Magnification Corrections NA Cover-glass Thickness WD Immersion Medium 10X Plan-achromaticPositive phase ring 0.25 0.17mm 10.8mm - 20X Plan-achromaticPositive phase ring 0.40 0.17mm 1.5mm - 40X Plan-achromaticPositive phase ring 0.65 0.17mm 0.8mm - 100X Plan-achromaticPositive phase ring 1.25 0.17mm 0.21mm oil Contents: One turret condenser Four objective lenses 10X, 20X, 40X, 100X One centering telescope One green filter


  • Complete phase-contrast kit for B800, T800 and T800-FLLED microscopes
  • View transparent specimens
  • Turret design eliminates need for multiple condensers
  • Four infinity-corrected Plan phase-contrast objective lenses included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.