Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infinity Plan Biological Trinocular Compound Microscope 40X-1000X w/20W Halogen, 3D Mechanical

  • Mfr # T650

  • Zoro # G316375400


product price: $1,271.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T650
Zoro #
G316375400
UPC #
-
Country of Origin
China

Description

T650 Series Infinity Plan Biological Trinocular Compound Microscope 40X-1000X Magnification with 20W Halogen, 3D Mechanical Stage. This brand new professional trinocular compound microscope comes with plan infinity corrected optical system and offers advanced features and research grade performance. Its crystal clear optical and precise mechanical systems promise high quality performances for advanced applications. The backward nosepiece design allows spacious room for convenient operation. This microscope has four high quality Plan Achromatic objectives 4X, 10X, 40X, 100X, one pair of extreme widefield eyepieces: WF10X/20, an illumination system, a 30-degree inclined, 360-degree swiveling, compensation-free trinocular head, a coaxial coarse and fine focusing system, and a 3-D mechanical stage. It provides four levels of magnification: 40X, 100X, 400X, 1000X. It is an ideal instrument for advanced researches. Features: Infinity corrected optical system with high resolution. Fully coated optics with crystal clear sharp images. Precise mechanical control system. Backward nosepiece design for spacious operation room! 30-degree inclined, 360-degree swiveling, compensation free trinocular head. Four magnification levels: 40X, 100X, 400X, 1000X Intensity-variable transmitted halogen lighting system. Abbe condenser with iris diaphragm Color filters Rack and pinion adjustment for condenser. Low position coaxial stage movement control knobs. Dual side coaxial coarse and fine focusing control. Adjustable interpupillary distance. Adjustable diopter on ocular. Durable cast alloy frame stand with stain resistant enamel finish. Four infinity plan objectives included. One set of extreme widefield eyepieces included. Quintuple, reversed, extra-large nosepiece with wide, knurled grip for easy operation. Large double layer mechanical stage with stain resistant finish. Upward stage stopper to protect objectives and slides. Compatible with a wide range of optional accessories, including Kohler illumination and phase contrast condenser. Manufactured under ISO 9001 quality control standards. Excellent. Specifications: Optical System: infinity corrected Nosepiece: backward quadruple Head: Siedentopf trinoculor viewing head, 30-degree inclined, 360 degree rotatable Eyepieces: WF10X/20 Objectives: infinity plan objective 4X, 10X, 40X spring, 100X spring, oil Focusing: low position coaxial focus system Focusing range: 13/16" 20mm Interpupillary adjustment mechanisms: 2


  • Plan infinity optical system offers crisp clear sharp images
  • 40X-1000X four extreme widefield magnification settings
  • Backward nosepiece configuration allocates spacious space for comfortable operation and observation
  • Wide band voltage (90-240V) halogen illumination with iris condenser
  • Trinocular port for adding photo/video capability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.