Zoro Homepage

IQCREW by 100X-1200X Kid's Compound Microscope Kit w/Dual LED Illuminators, Disc Condenser, Rotating

  • Mfr # M44-KT-EXCL1

  • Zoro # G716354524


product price: $67.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M44-KT-EXCL1
Zoro #
G716354524
UPC #
-
Country of Origin
China

Description

IQCREW by 100X-1200X Magnification Kid's Compound Microscope Kit w/Dual LED Illuminators, Disc Condenser, Rotating Head, and Accessory Kit + Experiment Cards. The M44-KT Kid's Microscope is an updated and improved version of AmScope's bestselling M30-ABS-KT2 featuring higher quality optics, wider field-of-view, rotating head, larger stage, and both incident top and transmitted bottom LED lighting! The accessory kit comes with everything a young scientist needs to get started on their STEM journey. This includes a carrying case that folds out and becomes a mobile lab and comes with accessories such as both prepared and blank slides/coverslips, a set of plastic utensils and containers, and even materials to create your own prepared slides. A set of 6 experiment cards with over 14 exciting activities are included in this kit. From understanding the different parts and functions of a microscope to preparing slides - these experiment cards blend numerous lab activities with real science experiments in a fun-filled way. Most of our experiments only require very simple materials and ingredients that you most likely already have around the house. Explore our favorite experiments and challenge yourself with these fun hands-on STEM activities! Materials are easy to find, most activities take an hour or less, and STEM learning is limitless. Features :Built-in LED light system for direct top or bottom illumination.Battery compartment for included 2x AA battery.Built-in rotating color filter wheel.Specimen stage with stage clips.2-in-1 carrying case and mobile lab table.Includes: Prepared slides, slide preparation kit, plastic scalpel, plastic spatula, plastic tweezers, and other experiment accessories.Specifications :Magnifications: 100X-1200X.Head Type: Compound MonocularIllumination: Built-in LED top and bottom.Eyepiece: Single zoom, 10-20XStage: 83 x 83mm.Slide Holder: Dual spring clips.Accessory Set: Plastic tweezers, collecting vials, 5 prepared slides, 8 blank slides, 8 round coverslips, petri dish, graduated cylinder, plastic stirring rod, plastic needle, plastic scalpel, sea salt, gum media, eosin dye, blue dye, baker's yeast, 2 AA batteries, 8 slide labels, and 8 slide covers.Packing List :Beginner microscopeSet of 6 experiment cardsAccessory setCarrying case/mobile labShipping Weight: 6 lbs


  • NEW 100-1200X magnification early education microscope for kids with improved optics and field-of-view for easy viewing.
  • Microscope and accessory carrying case doubles as a mobile lab table for on-the-go experiments.
  • LED Incident (top) and Transmitted (bottom) illumination for a variety of specimen lighting from slides to flat 3D objects.
  • Built-in rotating color filter wheel, larger circular stage with clips, coarse focus knob, rotating head.
  • Includes our bestselling book: The World of the Microscope. Beautiful illustrations will guide you through the history of microscopes and a number of popular experiments
  • 52-Piece accessory kit and 2 AA batteries included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.