
IQCREW by 100X-1200X Kid's Compound Microscope Kit w/Dual LED Illuminators, Disc Condenser, Rotating
Mfr # M44-KT-WM
Zoro # G716354418
Specifications
Product Information
Description
IQCREW by 100X-1200X Magnification Kid's Compound Microscope Kit w/Dual LED Illuminators, Disc Condenser, Rotating Head, and Accessory Kit + inWorld of the Microscopein Book. The M44-KT Kid's Microscope is an updated and improved version of AmScope's bestselling M30-ABS-KT2 featuring higher quality optics, wider field-of-view, rotating head, larger stage, and both incident top and transmitted bottom LED lighting! The accessory kit comes with everything a young scientist needs to get started on their STEM journey. This includes a carrying case that folds out and becomes a mobile lab and comes with accessories such as both prepared and blank slides/coverslips, a set of plastic utensils and containers, and even materials to create your own prepared slides. The included book, Book of the Microscope, is perfect for children grade 3-6 or for anyone who has an interest in learning about the microscopic world. The World of the Microscope investigates the enormous variety of objects too small for the eye to see, from insects, bacteria, to rock crystals and microchip circuits. The step-by-step diagrams will show you how to get the best results from a microscope and how to make and keep slides. The book covers different types of microscopes, from magnifying glasses to electron microscopes, and there are plenty of exciting suggestions for projects which reveal the incredible detail of everyday objects and also contains a section on the use of microscopes in science and industry. Features :Built-in LED light system for direct top or bottom illumination.Battery compartment for included 2x AA battery.Built-in rotating color filter wheel.Specimen stage with stage clips.2-in-1 carrying case and mobile lab table.Includes: Prepared slides, slide preparation kit, plastic scalpel, plastic spatula, plastic tweezers, and other experiment accessories.Specifications :Magnifications: 100X-1200X.Head Type: Compound MonocularIllumination: Built-in LED top and bottom.Eyepiece: Single zoom, 10-20XStage: 83 x 83mm.Slide Holder: Dual spring clips.Accessory Set: Plastic tweezers, collecting vials, 5 prepared slides, 8 blank slides, 8 round coverslips, petri dish, graduated cylinder, plastic stirring rod, plastic needle, plastic scalpel, sea salt, gum media, eosin dye, blue dye, baker's yeast, 2 AA batteries, 8 slide labels, and 8 slide covers.Packing List :Beginner microscopeBook of the Microscope"Accessory setCarrying case/mobile labShi
- NEW 100-1200X magnification early education microscope for kids with improved optics and field-of-view for easy viewing.
- Microscope and accessory carrying case doubles as a mobile lab table for on-the-go experiments.
- LED Incident (top) and Transmitted (bottom) illumination for a variety of specimen lighting from slides to flat 3D objects.
- Built-in rotating color filter wheel, larger circular stage with clips, coarse focus knob, rotating head.
- Includes Book of the Microscope: a beautifully-illustrated book that will help guide first-time users through the history of microscopes and how to perform experiments right at home.
- 52-Piece accessory kit and 2 AA batteries included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.