
IQCREW by 100X-1200X Kid's Compound Microscope Kit w/Dual LED Illuminators, Disc Condenser, Rotating
Mfr # M44-KT
Zoro # G016354484
Specifications
Product Information
Description
IQCREW by 100X-1200X Magnification Kid's Compound Microscope Kit w/Dual LED Illuminators, Disc Condenser, Rotating Head, and Accessory Kit. The M44-KT Kid's Microscope is an updated and improved version of AmScope's bestselling M30-ABS-KT2 featuring higher quality optics, wider field-of-view, rotating head, larger stage, and both incident top and transmitted bottom LED lighting! The accessory kit comes with everything a young scientist needs to get started on their STEM journey. This includes a carrying case that folds out and becomes a mobile lab and comes with accessories such as both prepared and blank slides/coverslips, a set of plastic utensils and containers, and even materials to create your own prepared slides. Features :Built-in LED light system for direct top or bottom illumination.Battery compartment for included 2x AA battery.Built-in rotating color filter wheel.Specimen stage with stage clips.2-in-1 carrying case and mobile lab table.Includes: Prepared slides, slide preparation kit, plastic scalpel, plastic spatula, plastic tweezers, and other experiment accessories.Specifications :Magnifications: 100X-1200X.Head Type: Compound MonocularIllumination: Built-in LED top and bottom.Eyepiece: Single zoom, 10-20XStage: 83 x 83mm.Slide Holder: Dual spring clips.Accessory Set: Plastic tweezers, collecting vials, 5 prepared slides, 8 blank slides, 8 round coverslips, petri dish, graduated cylinder, plastic stirring rod, plastic needle, plastic scalpel, sea salt, gum media, eosin dye, blue dye, baker's yeast, 2 AA batteries, 8 slide labels, and 8 slide covers.Packing List :Beginner microscopeAccessory setCarrying case/mobile labShipping Weight: 6 lbs
- NEW 100-1200X magnification early education microscope for kids with improved optics and field-of-view for easy viewing.
- Microscope and accessory carrying case doubles as a mobile lab table for on-the-go experiments.
- LED Incident (top) and Transmitted (bottom) illumination for a variety of specimen lighting from slides to flat 3D objects.
- Built-in rotating color filter wheel, larger circular stage with clips, coarse focus knob, rotating head.
- 52-Piece accessory kit and 2 AA batteries included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.