
IQCrew By 1200X 48-pcs Kids Student Beginner Compound Microscope Kit w/Slides, LED Light, Carrying Bo
Mfr # M30-ABS-KT1-W-WM
Zoro # G116353127
Specifications
Product Information
Description
IQCrew By 1200X Magnification 48-pcs Kids Student Beginner Compound Microscope Kit with Slides, LED Light, Carrying Box and Book inThe World of the Microscopein. AmScope microscopes are made of the finest materials and with the best optics to ensure that you get precise answers and solutions to all your endeavors. With this microscope set, young scientists can investigate everything from cells to crystals. Perfect for individual or classroom use, the glass eyepieces and power settings, 120X, 240X, 300X, 480X, 600X and 1200X, provide users with superior precision viewing. The built-in natural light through the mirror and LED powered by two AA batteries illumination system and rack-and-pinion focusing help deliver bright clear images. The 48-piece kit has professionally prepared slides and everything users need to make their own specimen slides. The microscope has a durable metal arm, single coaxial coarse focusing and specimen stage with two built-in stage clips. It includes high-quality components and features that make it appropriate for science learning at any age. The kit comes with sample slides, cover slips, plastic tweezers, a plastic scalpel, specimen vials, adjustable lenses, collecting vials, plus a sturdy hard case for easy storage and travel. The popular microscope book included, The World of The Microscope, investigates the enormous variety of objects too small for the eye to see. Step-by-step diagrams show how to get the best from a microscope and how to make and keep slides. It covers different types of microscopes and there are plenty of exciting suggestions for projects which reveal the incredible detail of everyday objects. This kit is great for beginning scientists. Two AA alkaline batteries for the LED light are included. Features : 120X, 240X, 300X, 480X, 600X and 1200X six magnification beginner microscope with metal construction Built-in light for direct illumination Reflecting mirror for natural illumination Durable metal arm with stage, clips and rack and pinion focusing Battery compartment for 2x AA batteries Specimen stage with stage clips Includes: Plastic scalpel, Plastic spatula, Plastic tweezers. Specifications : 48-piece beginner biological microscope kit Magnifications: 120X, 240X, 300X, 480X, 600X and 1200X Body Type: Durable metal arm Illumination: Built-in LED light and reflecting mirror Eyepiece: Single threaded Stage: 70 x 65mm Slide Holder: Dual plastic spring clips Accessory Set: 1 petri dish, 1 plastic tweezer
- 48pc beginner biological microscope offers 120X, 240X, 300X, 480X, 600X and 1200X magnifications
- Durable metal arm with stage, clips and rack and pinion focusing
- Built-in LED illumination and reflecting mirror for natural illumination. Two AA alkaline batteries included
- Includes 48pg The World of The Microscope book
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.