Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IQCrew By 1200X 52-pcs Kids Beginner Compound Microscope Kit w/Slides, LED Light, Storage Box and Boo

  • Mfr # M30-ABS-KT2-W-WM

  • Zoro # G516352836


product price: $71.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M30-ABS-KT2-W-WM
Zoro #
G516352836
UPC #
-
Country of Origin
China

Description

IQCrew By 1200X Magnification 52-pcs Kids Beginner Compound Microscope Kit with Slides, LED Light, Storage Box and Book inThe World of the Microscopein. AMSCOPE-KIDS microscopes are made of the finest materials and with the best optics to ensure that you get precise answers and solutions to all your endeavors. This science microscopy kit includes a great beginner level biological microscope equipped with advanced features and all the necessities of accessories, as well as the popular beginners' microscope book "The World of The Microscope". The microscope features six magnifications of 120X, 240X, 300X, 480X, 600X and 1200X, a single coaxial coarse focus knob, and a specimen stage with two built-in stage clips. It can be illuminated with either natural light through a mirror or by the built-in LED light that provides direct control of light. The microscope has a durable metal arm that makes it a great value. The kit comes with sample slides, cover slips, plastic tweezers, plastic scalpel, specimen vials, adjustable lenses, collecting vials, plus a sturdy hard case for easy storage and travel. The book "The World of the Microscope" the kit comes with investigates the enormous variety of objects too small for the eye to see. Step-by-step diagrams show how to get the best from a microscope and how to make and keep slides. It covers different types of microscopes and there are plenty of exciting suggestions for projects which reveal the incredible detail of everyday objects. This kit is great for beginning scientists. Features : 120X, 240X, 300X, 480X, 600X and 1200X six magnification beginner microscope with metal construction Built-in light for direct illumination. Reflecting mirror for natural illumination Battery compartment for 1 coin cell battery. Built-in rotating color filter wheel. Specimen stage with stage clips. Includes: plastic scalpel, plastic spatula, plastic tweezers. Specifications : Magnifications: 120X-1200X Body Type: Durable Arm Illumination: Built-in LED light and reflecting mirror Eyepiece: Holder Type Single Stage: 70 x 65mm Slide Holder: Dual Spring Clips Accessory Set: Plastic tweezers, collecting vials, 5 prepared slides, 8 blank slides, 8 round coverslips, petri dish, graduated cylinder, plastic stirring rod, plastic needle, plastic scalpel, sea salt, gum media, eosin dye, blue dye, baker's yeast, 1 coin cell battery, 8 slide labels, 8 slide covers, 20X eyepiece. Packing List : Beginner microscope Accessory set Hard ABS case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.