IQCrew By 120X-1200X 52-pcs Kids Beginner Compound Microscope STEM Kit w/Metal Body Microscope, Plas

  • Mfr # M30-ABS-KT2-W-EXCL1

  • Zoro # G716352988


product price: $62.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M30-ABS-KT2-W-EXCL1
Zoro #
G716352988
UPC #
-
Country of Origin
China

Description

IQCrew By 120X-1200X Magnification 52-pcs Kids Beginner Compound Microscope STEM Kit with Metal Body Microscope, Plastic Slides, LED Light, Carrying Box and Experiment Cards. AMSCOPE-KIDS microscopes are made of the finest materials and with the best optics to ensure that you get precise answers and solutions to all your endeavors. This science microscopy kit includes a great beginner level biological microscope equipped with advanced features and all the necessities of accessories, as well as the popular beginners' microscope book "The World of The Microscope". The microscope features six magnifications of 120X, 240X, 300X, 480X, 600X and 1200X, a single coaxial coarse focus knob, and a specimen stage with two built-in stage clips. It can be illuminated with either natural light through a mirror or by the built-in LED light that provides direct control of light. The microscope has a durable metal arm that makes it a great value. The kit comes with sample slides, cover slips, plastic tweezers, plastic scalpel, specimen vials, adjustable lenses, collecting vials, plus a sturdy hard case for easy storage and travel. The book "The World of the Microscope" the kit comes with investigates the enormous variety of objects too small for the eye to see. Step-by-step diagrams show how to get the best from a microscope and how to make and keep slides. It covers different types of microscopes and there are plenty of exciting suggestions for projects which reveal the incredible detail of everyday objects. This kit is great for beginning scientists. A set of 6 experiment cards with over 14 exciting activities are included in this kit. From understanding the different parts and functions of a microscope to preparing slides - these experiment cards blend numerous lab activities with real science experiments in a fun-filled way. Most of our experiments only require very simple materials and ingredients that you most likely already have around the house. Explore our favorite experiments and challenge yourself with these fun hands-on STEM activities! Materials are easy to find, most activities take an hour or less, and the STEM learning is limitless. Features : 120X, 240X, 300X, 480X, 600X and 1200X six magnification beginner microscope with metal construction Built-in light for direct illumination. Reflecting mirror for natural illumination Battery compartment for 1 coin cell battery. Built-in rotating color filter wheel. Specimen stage with stage clips. Includes: plas


  • 120X, 240X, 300X, 480X, 600X and 1200X six magnification beginner microscope
  • Durable metal arm with stage and clips
  • Reflecting mirror for natural illumination; built-in light for direct illumination
  • Built-in Rotating color filter wheel; power indicator on rotating turret
  • ABS case and 1 coin cell battery included
  • Fun and Educational Microscope Experiments for Kids â€" Over 14 exciting activities that teach kids interesting experiments designed to make learning about a microscope and exploring science fun and easy
  • Teaches Kids Microscope Basics â€" From understanding the different parts and functions of a microscope to preparing slides â€" these experiment cards blend numerous lab activities with real science experiments in a fun-filled way. A great way to support the all-important STEM initiative

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.