IQCrew by 18X-90X Magnification 360x50mm Focal Length Kid's Compact Refractor Telescope with Tripod

  • Mfr # TLS-S50360

  • Zoro # G716377677


product price:  $57.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLS-S50360
Zoro #
G716377677
UPC #
-
Country of Origin
China

Description

IQCrew by 18X-90X Magnification 360x50mm Focal Length Kid's Compact Refractor Telescope with Tripod. This is a compact, lightweight telescope and tripod, with magnifications ranging from 18X to 90X. It has a 360mm focal length, and a 50mm aperture. The 6mm and 20mm eyepieces provide 60X and 18X magnifications, and can be used with the 1.5X erecting tube for increased magnification. Specifications: Aperture: 50mm Focal Length: 360mm Eyepieces: 6mm, 20mm Erecting Tube Magnification: 1.5X Minimum Magnification: 18X Maximum Magnification: 90X Contents: One 360mm telescope One tripod Two eyepieces: 6mm, 20mm One 1.5X erecting tube One right-angle adapter For ages 8+


  • This 18X-90X magnification, 360mm focal length, 50mm aperture telescope is the best all-around starter telescope for kids, beginners, and amateur astronomers alike to explore the night sky, moon, and planets!
  • Includes two eyepieces (6mm and 20mm) that allow for the telescope to be used for sightseeing in addition to space viewing.
  • Increase the telescope's reach with a 1.5X erecting tube (included) for additional magnification which will help when searching for Jupiter's moons or Saturnâ€TMs rings.
  • This telescope is fitted with an alt azimuth (two-axis) mount for support and rotation vertically or horizontally.
  • Comes with everything you need to start your journey into astronomy including 6mm and 20mm eyepieces, 1.5X erecting tube, and a tripod.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.