IQCrew by 30X-180X Magnification 600x50mm Focal Length Kid's Refractor Telescope
- Mfr # TLS-S50600
- Zoro # G516377631
Specifications
Product Information
- MFR #
- TLS-S50600
- Zoro #
- G516377631
- UPC #
- -
- Country of Origin
- China
Description
IQCrew by 30X-180X Magnification 600x50mm Focal Length Kid's Refractor Telescope. This is a perfect lightweight refractor telescope and tripod for children and beginners alike. Magnifications range from 30X to 180X making it ideal for viewing the moon and planets. It has a 600mm focal length, and a 50mm aperture. The 10mm and 20mm eyepieces provide 60X and 30X magnifications and can be used with the 3X Barlow lens for increased magnification. Specifications: Aperture: 50mm Focal Length: 600mm Eyepieces: 10mm, 20mm Barlow Lens Magnification: 3X Minimum Magnification: 30X Maximum Magnification: 180X Contents: One 600mm telescope One tripod One finder scope Two eyepieces: 10mm, 20mm One 3X Barlow lens One right-angle adapter For ages 8+
- This 30X-180X magnification, 600mm focal length, 50mm aperture telescope is the perfect telescope for kids, beginners, and amateur astronomers to explore the night sky, moon, and planets!
- Includes two 1.25†eyepieces (10mm and 20mm) that allow for the telescope to be used for sightseeing in addition to space viewing.
- Increase the telescope's reach with a 3X Barlow lens (included) for additional magnification which will help when searching for Jupiter's moons or Saturnâ€TMs rings.
- This telescope is fitted with an alt azimuth (two-axis) mount for support and rotation vertically or horizontally.
- Comes with everything you need to start your journey into astronomy including 10mm and 20mm eyepieces, a 3X Barlow lens for high magnification, a finder scope, and a tripod.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.