IQCrew by 35X-350X 700x60mm Focal Length Kid's Refractor Telescope w/Tripod and Azimuth Mount

  • Mfr # TLS-60700

  • Zoro # G816377690


product price:  $92.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLS-60700
Zoro #
G816377690
UPC #
-
Country of Origin
China

Description

IQCrew by 35X-350X Magnification 700x60mm Focal Length Kid's Refractor Telescope with Tripod and Azimuth Mount. This is a lightweight telescope and tripod, with magnifications ranging from 35X to 350X. It has a 700mm focal length, and a 60mm aperture. The 6mm and 20mm eyepieces provide 35X and 116X magnifications, and can be used with the 3X Barlow lens for triple the magnification. The included 45.5" aluminum tripod features an azimuth-control dial and an altitude-adjustment knob for fine-tune the positioning. Specifications: Aperture: 60mm Light-gathering Power: 73X Focal Length: 700mm Eyepieces: 6mm, 20mm Barlow Lens Magnification: 3X Minimum Magnification: 35X Maximum Magnification: 350X Contents: One 700mmx60mm telescope One tripod Two eyepieces: 6mm, 20mm One 3X Barlow Lens One right-angle adapter One lens cover For ages 8+


  • This 35X-350X magnification, 700mm focal length, 60mm aperture telescope is a great long distance telescope for kids, beginners, and amateur astronomers to explore the night sky, moon, and planets!
  • Includes two 1.25†eyepieces (6mm and 20mm) that allow for the telescope to be used for sightseeing in addition to space viewing.
  • Increase the telescope's reach with a 3X Barlow lens (included) for additional magnification which will help when searching for Jupiter's moons or Saturnâ€TMs rings.
  • This telescope is fitted with an alt azimuth (two-axis) mount for support and rotation vertically or horizontally.
  • Comes with everything you need to start your journey into astronomy including 6mm and 20mm eyepieces, a 3X Barlow lens for high magnification, a finder scope, and a tripod.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.