IQCrew by 35X-350X 700x70mm Focal Length Kid's Refractor Telescope w/Tripod and Azimuth Mount
- Mfr # TLS-70700
- Zoro # G416377700
Specifications
Product Information
- MFR #
- TLS-70700
- Zoro #
- G416377700
- UPC #
- -
- Country of Origin
- China
Description
IQCrew by 35X-350X Magnification 700x70mm Focal Length Kid's Refractor Telescope with Tripod and Azimuth Mount. This is an excellent telescope for beginners. It features a 70mm aperture, and a 700mm focal length. With a 3X Barlow lens, and two plan eyepieces 6mm and 20mm, the telescope can achieve magnifications from 35X to 350X! The 45.5" aluminum tripod features an azimuth-control dial and an altitude-adjustment knob for fine-tuning the positioning. Specifications: Aperture: 70mm Focal Length: 700mm Eyepieces: Plan 20mm, Plan 6mm Barlow Lens: 3X Minimum Magnification: 35X Maximum Magnification: 350X Finder Scope: 6x25 Prism: 90-degrees Mount: Altazimuth Field-of-view: 1.1 degrees Light Gathering Power: 100X Tripod Height Overall: 45.5" Tripod Height Legs: 41" For ages 8+ What's Included? One 700mm Telescope One Tripod Two Eyepieces: 6mm, 20mm One 3X Barlow Lens One Finder Scope One Right-angle Adapter
- This 35X-350X magnification, 700mm focal length, 70mm aperture telescope is a great long distance telescope for kids, beginners, and amateur astronomers to explore the night sky, moon, and planets!
- Includes two 1.25†eyepieces (6mm and 20mm) that allow for the telescope to be used for sightseeing in addition to space viewing.
- Increase the telescope's reach with a 3X Barlow lens (included) for additional magnification which will help when searching for Jupiter's moons or Saturnâ€TMs rings.
- This telescope is fitted with an alt azimuth (two-axis) mount for support and rotation vertically or horizontally.
- Comes with everything you need to start your journey into astronomy including 6mm and 20mm eyepieces, a 3X Barlow lens for high magnification, a finder scope, and a tripod.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.