Refractor ALT-AZ Telescope w/Altitude Azimuth Mount, 90mm Aperture, 600mm Focal Length, Stainless Stee
- Mfr # TLS-PAZ-90660
- Zoro # G216377641
Specifications
Details
- MFR #
- TLS-PAZ-90660
- Zoro #
- G216377641
- UPC #
- -
- Country of Origin
- China
Description
Refractor ALT-AZ Telescope with Altitude Azimuth Mount, 90mm Aperture, 600mm Focal Length, Stainless Steel Tripod and Red Dot Finder. Are you an aspiring astronomer or an astronomy enthusiast looking for the perfect telescope? Youve found your match! The AmScope Refractor alt-az telescopes simplify terrestrial observing and sky-gazing by allowing you to move the telescope up and down and left to right using altitude azimuth mounts. The telescopes also include a handy red dot finder as well as three eyepieces for varying magnification levels, a 2X Barlow lens and so much more. Enjoy the perfect combination of value, features, and quality all in one! AmScopes Refractor ALT-AZ Telescopes are available in apertures of 90mm and 102mm. Specifications: Mount: Altazimuth Altitude-Azimuth Aperture: 90mm Focal Length: 600mm Eyepieces: 25mm, 10mm, 6.3mm Eyepiece Diameter: 1.25" Barlow Lens Magnification: 2X Minimum Magnification: 35X Maximum Magnification: 286X Tripod: Stainless Steel Full Height Product Weight: 19 lbs Whats included? OTA 90600 Optical Tube Assembly Mount Altitude-Azimuth Mount Eyepiece 1.25" 25mm 1.25" 10mm 1.25" 6.3mm Barlow Lens 2x Barlow lens ViewFinder Red Dot Finder Tripod Stainless Steel Full height Tripod Diagonal Erect Image diagonal Other accessories Accessory tray Counterweight shaft Counterweight Slow-motion control cables QTY 2 Generic manual
- Suitable for ages 12+
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.