IQCrew by 45X-450X 900x70mm Focal Length Kid's Refractor Telescope w/Tripod and Azimuth Mount
- Mfr # TLS-70900
- Zoro # G016377650
Specifications
Product Information
- MFR #
- TLS-70900
- Zoro #
- G016377650
- UPC #
- -
- Country of Origin
- China
Description
IQCrew by 45X-450X Magnification 900x70mm Focal Length Kid's Refractor Telescope with Tripod and Azimuth Mount. This is a lightweight telescope and tripod, with magnifications ranging from 45X to 450X. It has a 900mm focal length, and a 70mm aperture. The 6mm and 20mm eyepieces provide 45X and 150X magnifications and can be used with the 3X Barlow lens for triple the magnification. The included 45.5" aluminum tripod features an azimuth-control dial and an altitude-adjustment knob for fine-tune the positioning. Specifications: Aperture: 70mm Light-gathering Power: 100X Focal Length: 900mm Eyepieces: 6mm, 20mm Eyepiece Diameter: 1.25" 31.6mm Barlow Lens Magnification: 3X Minimum Magnification: 45X Maximum Magnification: 450X Contents: One 900mmx70mm telescope One tripod Two plan eyepieces: 6mm, 20mm One 3X Barlow Lens One right-angle adapter One lens cover For ages 8+
- This 45X-450X magnification, 900mm focal length, 70mm aperture telescope is a great long distance telescope for kids, beginners, and amateur astronomers to explore the night sky, moon, and planets!
- Includes two 1.25†eyepieces (6mm and 20mm) that allow for the telescope to be used for sightseeing in addition to space viewing.
- Increase the telescope's reach with a 3X Barlow lens (included) for additional magnification which will help when searching for Jupiter's moons or Saturnâ€TMs rings.
- This telescope is fitted with an alt azimuth (two-axis) mount for support and rotation vertically or horizontally.
- Comes with everything you need to start your journey into astronomy including 6mm and 20mm eyepieces, a 3X Barlow lens for high magnification, a finder scope, and a tripod.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.